Buy more than* S$200* and get FREE SHIPPING

Safety Belt

Purpose
For construction work, civil engineering work, mine, shipyard, bridges, other and over 2m above the ground public high-altitude work.
Rope Specification
Three strike
Body Belt Length (mm)
1400
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1700
Hook Full Length (mm)
252
Hook
FS-93K
Hook Opening (mm)
50
Type
Retractable
Weight (g)
1080
...see all
Product Options
ADD TO CART
Lanyards (strap width) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (strap width) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 Black 1PC 1 RL-593K-BLK-L 68566811 149.90 SGD
In stock
- Yellow 1PC 1 RL-593K-Y-L 68566836 149.90 SGD
Shipped after 2017-06-29
- Dark Green 1PC 1 RL-593K-OD-L 68566827 149.90 SGD
Shipped after 2017-06-29
- Blue 1PC 1 RL-593K-BL4-L 68566802 149.90 SGD
Shipped after 2017-06-29
- BlueGreen 1PC 1 RL-593K-BG-L 68566793 149.90 SGD
Shipped after 2017-06-29
ADD TO CART

Related Products