Buy more than* S$200* and get FREE SHIPPING

Safety Belt

Purpose
For construction work, civil engineering work, mine, shipyard, bridges, other and over 2m above the ground public high-altitude work.
Rope Specification
Three strike
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1700
Hook Full Length (mm)
252
Hook
FS-93K
Hook Opening (mm)
50
Type
Retractable
Weight (g)
1190
...see all>
Product Options
ADD TO CART
Lanyards (strap width) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (strap width) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Dark Green 1PC 1 RL-OT593K-OD 68566976 169.99 SGD
In stock
18 Black 1PC 1 RL-OT593K-BLK 68566967 169.99 SGD
In stock
- Blue 1PC 1 RL-OT593K-BL4 68566951 179.99 SGD
In stock
- BlueGreen 1PC 1 RL-OT593K-BG 68566942 169.99 SGD
In stock
- Yellow 1PC 1 RL-OT593K-Y 68566985 169.99 SGD
In stock
ADD TO CART

Related Products