Buy more than* S$200* and get FREE SHIPPING

Replacement Body Belt

4.75 (4)
Purpose
For construction work, civil engineering work, mine, shipyard, bridges, other and over 2m above the ground public high-altitude work.
Buckle
Slide buckle
Belt Length (mm)
1200
Belt Width (mm)
50
Size
M
Material
(Buckle) Aluminum
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 UB-NS5N-BLK 68567965 34.99 SGD
In stock
BlueGreen 1PC 1 UB-NS5N-BG 68567947 44.99 SGD
Shipped after 2018-06-04
Blue 1PC 1 UB-NS5N-BL4 68567956 34.99 SGD
In stock
Yellow 1PC 1 UB-NS5N-Y 68567983 38.99 SGD
In stock
Dark Green 1PC 1 UB-NS5N-OD 68567974 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For field work
5
From Japan
On 2017-04-06 20:20:56
While lightweight at around 233 g, the belt width is 50 mm and it is not so thin that it drips, so it feels good. "Fujii Electric Works Supporter Belt" and "D band stop for safety belt" are the same manufacturers. "Blue green" has not so blue component, it was a color close to green.
This review is about item#68567947.
When working on elevation
5
From Japan
On 2017-03-09 16:57:45
It is light and I do not feel the weight during work, so I am very satisfied.
This review is about item#68567983.
Logging of standing trees, snow removal
4
From Japan
On 2017-02-24 20:38:11
Lightweight, easy to handle and easy to tighten. I liked the color, the length was exactly right. What kind of accessories are there?
This review is about item#68567947.
Aerial work
5
From Japan
On 2016-05-19 09:09:40
It is very good. I would like more if there are more colors.
This review is about item#68567956.

Related Products