Buy more than* S$200* and get FREE SHIPPING

Replacement Body Belt

4.33 (3)
Purpose
For construction work, civil engineering work, mine, shipyard, bridges, other and over 2m above the ground public high-altitude work.
Buckle
Slide buckle
Belt Length (mm)
1400
Belt Width (mm)
50
Size
L
Material
(Buckle) Aluminum
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 UB-NS5N-BLK-L 68568017 40.99 SGD
Shipped after 2018-01-22
Dark Green 1PC 1 UB-NS5N-OD-L 68568026 40.99 SGD
Shipped after 2018-01-22
Blue 1PC 1 UB-NS5N-BL4-L 68568001 40.99 SGD
Shipped after 2018-01-22
BlueGreen 1PC 1 UB-NS5N-BG-L 68567992 40.99 SGD
Shipped after 2018-01-22
Yellow 1PC 1 UB-NS5N-Y-L 68568035 40.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When using a ladder
3
From Japan
On 2017-09-18 15:37:33
I also thought that it is good because it also has a length and can be removed very easily
This review is about item#68568017.
When working on elevation
5
From Japan
On 2017-03-09 16:53:17
I could not use the belt because it got scratched, I wanted to replace it, but the yellow of the same color was not in the tool store, it was very helpful. I only had to change the belt. No problem.
This review is about item#68568035.
electrical equipment
5
From Japan
On 2017-01-26 08:24:13
Because it is used in Hokkaido, a belt of 1400 mm is absolutely necessary to wear cold weather etc. in winter. In the summer, I use the standard 1200 mm belt.
This review is about item#68568017.

Related Products