Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Torso Safety Belt

5.00 (1)
Purpose
For construction work, civil engineering work, mine, shipyard, bridges, other and over 2m above the ground public high-altitude work.
Buckle
One-touch buckle
Belt Length (mm)
1400
Belt Width (mm)
50
Size
L
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 UB-SOTN-BL4-L 68568105 65.99 SGD
Shipped after 2018-06-29
Yellow 1PC 1 UB-SOTN-Y-L 68568132 68.99 SGD
Shipped after 2018-07-02
Black 1PC 1 UB-SOTN-BLK-L 68568114 65.99 SGD
In stock
Dark Green 1PC 1 UB-SOTN-OD-L 68568123 70.99 SGD
Shipped after 2018-06-29
BlueGreen 1PC 1 UB-SOTN-BG-L 68568096 78.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When using a waist tool
5
From Japan
On 2017-01-29 20:08:53
Since the exterior of the part of the buckle receiver is plastic, even if it is used when it is cold, the buckle does not get cold, and the part that adheres to the body does not become cold, it is easy to use. The belt has moderate elasticity, even if you lower the heavy waist tool, it's okay.
This review is about item#68568114.

Related Products