Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Belt Lanyard

4.75 (4)
Purpose
For construction work, civil engineering work, mine, shipyard, bridges, other and over 2m above the ground public high-altitude work.
Rope Specification
Three strike
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Lanyards (length) (mm)
2100
Lanyards (Diameter)(mm)
16
Hook Full Length (mm)
132
Hook
FS-60
Hook Opening (mm)
13
Type
Safety belt pole
Weight (g)
1010
Color
Blue
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC-511 68568315 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For inspection of speakers and beautiful antennas installed at the top of concrete.
5
From Japan
On 2016-11-05 15:03:01
Because I was using the U-shaped hanging rope I used so far for a long time, I was very worried about safety, but I can purchase only the Cremona rope from Monotaro and it is cheaply available, so I am very satisfied.
This review is about item#68568315.
Pillars and ladder work
4
From Japan
On 2016-01-26 15:33:37
I thought that the hook 's neck does not turn, I did not notice it, I thought that the usability was bad at the beginning, but I do not think it is a bruise because I use it without twisting the braid once I get used to it.
This review is about item#68568315.
Aerial work
5
From Japan
On 2015-02-17 17:15:56
no doubt
This review is about item#68568315.
Pillar work
5
From Japan
On 2014-07-21 13:19:26
I was glad that I could purchase a safety rope cheaply
This review is about item#68568315.

Related Products