Buy more than* S$200* and get FREE SHIPPING

EVR color Rubber blue

2.00 (1)
Tear Strength (N/mm)
20
Low Brittle Temperature (℃)
-30
Tensile Strength (MPa)
7
Elongation (%)
420
Hardness
67
Material
SBR
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1000 1000   1sheet 1 1000x1000 68437941 119.99 SGD
Shipped after 2018-05-29
3 500 500 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 500x500 68438036 68.99 SGD
Shipped after 2018-05-30
2 100 100 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 100x100 68437957 12.99 SGD
Shipped after 2018-05-29
1 500 500   1sheet 1 500x500 68437932 36.99 SGD
Shipped after 2018-05-30
3 1000 1000   1sheet 1 1000x1000 68438045 259.99 SGD
Shipped after 2018-05-29
1 300 300   1sheet 1 300x300 68437923 23.99 SGD
Shipped after 2018-05-30
2 1000 1000   1sheet 1 1000x1000 68437993 199.99 SGD
Shipped after 2018-05-29
3 100 100 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 100x100 68438002 14.99 SGD
Shipped after 2018-05-30
3 200 200   1sheet 1 200x200 68438011 30.99 SGD
Shipped after 2018-05-29
3 300 300 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 300x300 68438027 43.99 SGD
Shipped after 2018-05-30
1 100 100   1sheet 1 100x100 68437905 9.99 SGD
Shipped after 2018-05-30
2 200 200   1sheet 1 200x200 68437966 23.99 SGD
Shipped after 2018-05-29
1 200 200   1sheet 1 200x200 68437914 15.99 SGD
Shipped after 2018-05-30
2 500 500   1sheet 1 500x500 68437984 50.99 SGD
Shipped after 2018-05-29
2 300 300   1sheet 1 300x300 68437975 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Seal of courier service
2
From Japan
On 2017-12-10 11:10:55
It is unsuitable for stamping because rubber is hard and there is no thickness. I wonder if it was a rubber company but did not test it internally?
This review is about item#68437914.