Buy more than* S$200* and get FREE SHIPPING

V-Belt LB Type

4.85 (20)
Dimension theta
40
Dimension W (mm)
16.5
Dimension T (mm)
9.3
...see all
Product Options
ADD TO CART
Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB61 68444826 54.90 SGD
Shipped after 2017-06-07
62 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB62 68444835 54.90 SGD
Shipped after 2017-06-07
63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB63 68444844 54.90 SGD
Shipped after 2017-06-07
66 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB66 68444871 57.49 SGD
Shipped after 2017-06-07
25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB25 68444467 36.11 SGD
Shipped after 2017-06-07
26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB26 68444476 36.11 SGD
Shipped after 2017-06-07
34   1PC 1 SUPER AG-X LB34 68444555 39.34 SGD
In stock
39   1PC 1 SUPER AG-X LB39 68444607 40.82 SGD
In stock
40   1PC 1 SUPER AG-X LB40 68444616 43.51 SGD
In stock
45   1PC 1 SUPER AG-X LB45 68444661 42.59 SGD
Shipped after 2017-06-07
60   1PC 1 SUPER AG-X LB60 68444817 49.84 SGD
In stock
69 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB69 68444905 57.48 SGD
Shipped after 2017-06-07
84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB84 68445054 67.82 SGD
Shipped after 2017-06-07
85   1PC 1 SUPER AG-X LB85 68445063 68.30 SGD
In stock
89 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB89 68445106 70.41 SGD
Shipped after 2017-06-08
97 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB97 68445185 79.19 SGD
Shipped after 2017-06-08
48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB48 68444695 43.22 SGD
Shipped after 2017-06-07
49   1PC 1 SUPER AG-X LB49 68444704 42.59 SGD
In stock
51 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB51 68444722 47.64 SGD
In stock
52   1PC 1 SUPER AG-X LB52 68444731 47.26 SGD
Shipped after 2017-06-06
64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB64 68444853 54.90 SGD
Shipped after 2017-06-07
68   1PC 1 SUPER AG-X LB68 68444896 57.48 SGD
In stock
73 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB73 68444941 61.36 SGD
Shipped after 2017-06-07
75   1PC 1 SUPER AG-X LB75 68444966 61.37 SGD
In stock
78   1PC 1 SUPER AG-X LB78 68444993 66.19 SGD
In stock
87 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB87 68445081 70.41 SGD
Shipped after 2017-06-08
81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB81 68445027 67.82 SGD
Shipped after 2017-06-07
93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB93 68445142 75.31 SGD
Shipped after 2017-06-08
94 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB94 68445151 75.31 SGD
Shipped after 2017-06-07
41   1PC 1 SUPER AG-X LB41 68444625 44.80 SGD
In stock
42   1PC 1 SUPER AG-X LB42 68444634 42.59 SGD
In stock
53 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB53 68444747 47.64 SGD
Shipped after 2017-06-07
65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB65 68444862 54.90 SGD
Shipped after 2017-06-07
74 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB74 68444957 61.36 SGD
Shipped after 2017-06-07
76   1PC 1 SUPER AG-X LB76 68444975 65.24 SGD
In stock
77 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB77 68444984 65.24 SGD
Shipped after 2017-06-07
79 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB79 68445002 65.24 SGD
Shipped after 2017-06-08
82 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB82 68445036 67.82 SGD
Shipped after 2017-06-07
83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB83 68445045 67.82 SGD
Shipped after 2017-06-07
90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB90 68445115 70.41 SGD
Shipped after 2017-06-08
95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB95 68445167 75.31 SGD
Shipped after 2017-06-07
96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB96 68445176 79.19 SGD
Shipped after 2017-06-07
27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB27 68444485 36.11 SGD
Shipped after 2017-06-07
67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB67 68444887 57.49 SGD
Shipped after 2017-06-07
100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB100 68445212 79.19 SGD
Shipped after 2017-06-08
38   1PC 1 SUPER AG-X LB38 68444591 43.51 SGD
In stock
86 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB86 68445072 70.41 SGD
Shipped after 2017-06-08
91 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB91 68445124 75.31 SGD
Shipped after 2017-06-08
28   1PC 1 SUPER AG-X LB28 68444494 35.16 SGD
In stock
29   1PC 1 SUPER AG-X LB29 68444503 36.11 SGD
In stock
32   1PC 1 SUPER AG-X LB32 68444537 38.23 SGD
In stock
35   1PC 1 SUPER AG-X LB35 68444564 41.71 SGD
In stock
36   1PC 1 SUPER AG-X LB36 68444573 41.93 SGD
In stock
46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB46 68444677 43.22 SGD
Shipped after 2017-06-07
47   1PC 1 SUPER AG-X LB47 68444686 42.59 SGD
In stock
55   1PC 1 SUPER AG-X LB55 68444765 46.69 SGD
In stock
57 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB57 68444783 51.55 SGD
Shipped after 2017-06-07
58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB58 68444792 50.22 SGD
Shipped after 2017-06-07
59   1PC 1 SUPER AG-X LB59 68444801 49.84 SGD
Shipped after 2017-06-06
70   1PC 1 SUPER AG-X LB70 68444914 57.48 SGD
In stock
71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB71 68444923 61.36 SGD
Shipped after 2017-06-07
72 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB72 68444932 61.36 SGD
Shipped after 2017-06-08
80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB80 68445011 65.24 SGD
Shipped after 2017-06-07
88 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB88 68445097 70.41 SGD
Shipped after 2017-06-08
92 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB92 68445133 75.31 SGD
Shipped after 2017-06-08
98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB98 68445194 79.19 SGD
Shipped after 2017-06-08
99 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SUPER AG-X LB99 68445203 79.19 SGD
Shipped after 2017-06-08
30   1PC 1 SUPER AG-X LB30 68444512 36.52 SGD
In stock
31   1PC 1 SUPER AG-X LB31 68444521 38.23 SGD
In stock
33   1PC 1 SUPER AG-X LB33 68444546 38.70 SGD
In stock
43   1PC 1 SUPER AG-X LB43 68444643 42.11 SGD
In stock
54   1PC 1 SUPER AG-X LB54 68444756 46.69 SGD
In stock
37   1PC 1 SUPER AG-X LB37 68444582 42.40 SGD
In stock
56   1PC 1 SUPER AG-X LB56 68444774 49.84 SGD
In stock
44   1PC 1 SUPER AG-X LB44 68444652 42.11 SGD
In stock
50   1PC 1 SUPER AG-X LB50 68444713 42.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
20 Customer Reviews
The reviews are automatic translation.
Self-propelled grass mower
4
From Japan
On 2017-04-27 18:35:00
I wonder if it is about twice than the normal belt. There is a merit because replacement frequency is reduced.
Machinery maintenance
5
From Japan
On 2016-12-13 10:02:17
Since always replacement parts to use, and in particular also be used without impossible possible Cheap is attractive
This review is about item#68444521.
Used in rotation for the clutch part of a riding lawn mower.
5
From Japan
On 2016-10-24 10:44:26
I would like to correspond with this belt future because the normal use of the LB or SB had been damaged in a short period of time, but that for now the problem that seems up to now.
This review is about item#68444521.
Belt exchange of combine, satisfied with the results of the expected reason
5
From Japan
On 2016-10-07 21:22:53
To comment reason, it is a long-lasting likely. Looking forward to the future
This review is about item#68444573.
Combine exhaust straw cutter
5
From Japan
On 2016-10-07 12:08:13
When pulled by force at 100 horsepower close to combine forces, it bakes indeed. But, because originally durable goods, the amount that straw is flowing smoothly am very satisfied.
This review is about item#68444765.
Mowers
5
From Japan
On 2016-09-23 18:59:08
I want to buy the next time because the price is cheap.
This review is about item#68444582.
Machine maintenance
5
From Japan
On 2016-08-16 21:51:34
I am satisfied with the usual product as usual.
This review is about item#68444537.
Mow cutting machine RM 95
5
From Japan
On 2016-03-29 15:17:38
I hope the price is cheap. Gun batte please make it cheaper.
This review is about item#68444966.
mixer
5
From Japan
On 2015-11-08 11:41:20
I am satisfied with price and quality. We will also purchase.
This review is about item#68444564.
Engine replacement For agricultural management machines with power up
5
From Japan
On 2015-10-14 00:21:47
During the change to the engine change power up control machine, we exchange the spring exchange and purchase the next replacement belt this time, we tried various purchases as well Everyone immediately breaks and there is no thing superior to this, there is a plan to continue the purchase.
This review is about item#68444512.

Related Products