Buy more than* S$200* and get FREE SHIPPING

V belt LC-Shape Super AG-X

4.40 (5)
Dimension theta
40
Dimension W (mm)
21.7
Dimension T (mm)
10.9
...see all>
Product Options
ADD TO CART
Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC57 68445395 92.99 SGD
Shipped after 2018-01-26
62 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC62 68445447 96.99 SGD
Shipped after 2018-01-26
63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC63 68445456 96.99 SGD
Shipped after 2018-01-26
74 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC74 68445562 109.99 SGD
Shipped after 2018-01-26
78 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC78 68445605 119.99 SGD
Shipped after 2018-01-26
80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC80 68445623 119.99 SGD
Shipped after 2018-01-26
52 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC52 68445343 84.99 SGD
Shipped after 2018-01-26
53   1pc 1 SUPER AG-X LC53 68445352 84.99 SGD
Shipped after 2018-01-22
55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC55 68445377 84.99 SGD
Shipped after 2018-01-26
56 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC56 68445386 89.99 SGD
Shipped after 2018-01-26
58 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC58 68445404 89.99 SGD
Shipped after 2018-01-26
59 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC59 68445413 89.99 SGD
Shipped after 2018-01-26
61 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC61 68445431 96.99 SGD
Shipped after 2018-01-26
64 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC64 68445465 96.99 SGD
Shipped after 2018-01-26
65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC65 68445474 96.99 SGD
Shipped after 2018-01-26
66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC66 68445483 98.99 SGD
Shipped after 2018-01-26
67 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC67 68445492 98.99 SGD
Shipped after 2018-01-26
42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC42 68445246 72.99 SGD
Shipped after 2018-01-26
43 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC43 68445255 83.99 SGD
Shipped after 2018-01-26
44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC44 68445264 83.99 SGD
Shipped after 2018-01-26
45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC45 68445273 72.99 SGD
Shipped after 2018-01-26
46 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC46 68445282 85.99 SGD
Shipped after 2018-01-26
47 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC47 68445291 85.99 SGD
Shipped after 2018-01-26
48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC48 68445307 79.99 SGD
Shipped after 2018-01-26
76 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC76 68445587 119.99 SGD
Shipped after 2018-01-26
77 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC77 68445596 119.99 SGD
Shipped after 2018-01-26
79 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC79 68445614 119.99 SGD
Shipped after 2018-01-26
40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC40 68445221 72.99 SGD
Shipped after 2018-01-26
68 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC68 68445501 98.99 SGD
Shipped after 2018-01-26
69 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC69 68445517 98.99 SGD
Shipped after 2018-01-26
70 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC70 68445526 98.99 SGD
Shipped after 2018-01-26
71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC71 68445535 109.99 SGD
Shipped after 2018-01-26
72 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC72 68445544 109.99 SGD
Shipped after 2018-01-26
73 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC73 68445553 109.99 SGD
Shipped after 2018-01-26
75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC75 68445571 109.99 SGD
Shipped after 2018-01-26
41 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC41 68445237 83.99 SGD
Shipped after 2018-01-26
54 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC54 68445361 84.99 SGD
Shipped after 2018-01-26
60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC60 68445422 89.99 SGD
Shipped after 2018-01-26
49 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC49 68445316 84.99 SGD
Shipped after 2018-01-26
50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC50 68445325 79.99 SGD
Shipped after 2018-01-26
51 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SUPER AG-X LC51 68445334 84.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Maintaining the combine
5
From Japan
On 2017-11-18 22:36:48
With this price at this price there is no problem. Thanks to that, it is possible to purchase up to the spare of the moment of time I appreciate it.
During machine maintenance
5
From Japan
On 2017-09-28 09:09:26
It is satisfactory because you can get cheaply with good products. Also, if there is a chance, thank you.
This review is about item#68445316.
Because the combine belt has run out
5
From Japan
On 2017-09-26 07:43:18
It was early until I received my order. The product was firmly packed without any problem.
This review is about item#68445352.
For combine change
2
From Japan
On 2014-12-10 20:25:09
Is the joint severe and B goods? Until now I have not seen it on a V belt, it is a bad idea. AG-X of other standards is also similar.
This review is about item#88623692.
snowblower
5
From Japan
On 2014-06-30 12:53:23
It was good.
This review is about item#68445237.

Related Products