Buy more than* S$200* and get FREE SHIPPING

Floor Cleaning Cloths

4.25 (4)
Dimension (cm)
About 20x30
Weight (g)
14 / piece About
Color
White
Material
100% cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(30Sheet) 1 8512 68486451 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used in office cooking area
4
From Japan
On 2016-05-17 15:10:28
Usability is bad as the thickness is not uniform
This review is about item#68486451.
Check engine oil
5
From Japan
On 2016-01-14 18:20:50
Would it be better to have more sheets if possible?
This review is about item#68486451.
As it is
5
From Japan
On 2014-11-17 20:54:19
Although it is a consumable item, I thought that it was a disposable disposable to visitors, so I bought it. Is no problem.
This review is about item#68486451.
Set in customer's toilet
3
From Japan
On 2014-09-01 14:44:10
After washing and using it on the dryer before use, a considerable amount of lint scoops appeared and it was a little hard to take. There is no problem in actual use. Because it is a consumable item, it is saved to buy at this price.
This review is about item#68486451.

Related Products