Buy more than* S$200* and get FREE SHIPPING

Dish Towels

4.00 (5)
Dimension (cm)
About 34x35
Weight (g)
24 / piece About
Color
White
Material
100% cotton
Set Contents
X3 pieces of blue, x3 green sheets, x2 sheets of yellow, x2 pink sheets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(color10Sheet) 1 742 68486467 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Design Wiper Replacement Rubber
5
From Japan
On 2014-04-07 17:13:23
I think that it is a good product although I have not used it yet.
This review is about item#38278177.
For painting curing
5
From Japan
On 2014-01-24 14:46:24
It is easy to use. The price is reasonable.
This review is about item#05812511.
Used on snow road
4
From Japan
On 2013-11-23 15:56:40
usually
This review is about item#35349736.
To cut PVC pipes
5
From Japan
On 2013-08-24 14:23:44
It is very easy to use. I have been touched by saw and electric saw so far and I am still impressed. The piping became very easy. Speaking of greed, I want a compact type with small turning to cut the PVC pipe in a narrow place that can not be removed by installing it.
This review is about item#35195492.
Attached to MTB W suspension car
4
From Japan
On 2013-07-03 14:24:36
The wide fender was working, it prevented the droplets coming from the thick tire block of MTB firmly, and the jumping to the feet and back ceased. It is fascinating that the edges similar to the two original fenders are on the rear. The adapter to be secured to the bottom of the seat post has poor fit of the fender at the right angle part and it will not be beautiful unless it is scraped a little. I am using the clamp directly attached to the seat post. Regarding the precision of the angle of the fixture, it is a long thing, so it is a bit mindful that the deviation becomes conspicuous at the tip of the fender. I think that it is good if it is a price.
This review is about item#38043747.

Related Products