The reviews are automatic translation.
Used during house cleaning
From Japan
On 2017-09-11 23:08:17
It is firmer than I thought, easy to use.
It is cheap and saved.
After handwashing shower I will select it and use it for car washing when old
From Japan
On 2017-07-11 21:45:00
It's not thick but it's just easy to use, that is easy to squeeze, you can squeeze well
cleaning
From Japan
On 2017-05-23 14:49:07
It seems that it is not usable with a thin, oil treated once.
For car wash
From Japan
On 2017-02-27 21:50:57
I use the towel which I cleaned with the exterior relation of the vehicle, I use it inside the glass of the room, it is very handy.
Used as a towel for handwash to be installed in a hand washing area at work
From Japan
On 2016-10-07 08:21:28
I think that the price is reasonable and good, but I would like to have a product that made two sheets of this towel together. Though I tried to buy it, it is very thin compared to what I thought, it seems to be durable if it is used frequently and where washing is frequent. Although the number of grams per towel is displayed in the towel selling in monotarou in general, towels twice the number of grams of this product have not been found. Next time we are going to try another product.
After the hand towel is a dust cloth
From Japan
On 2016-08-10 13:59:01
Because it is thin, even women are easy to squeeze
During packaging work, machine cleaning etc.
From Japan
On 2016-08-06 17:16:13
It is easy to use thickness. The price is also reasonable.
Repair of household appliances, maintenance of automobiles, etc.
From Japan
On 2016-04-27 16:20:25
It is good that the fabric is thicker a little more
car wash
From Japan
On 2016-04-05 08:19:23
Because it is thin, it is not suitable for use. It took three times longer, so I stopped using it.
Under the helmet, and wiping off during construction.
From Japan
On 2016-03-24 17:05:02
Because it is cheap, it is good to use a lot.