Buy more than* S$200* and get FREE SHIPPING

Clip On Glasses

4.00 (4)
Material (lens)
Acetate
Visible Light Transmittance (%)
80
Functions
UV cut, flip-up type
Dimensions (Width W x Height H) (mm)
136x60
Weight (g)
9
Specification
Blue light cut rate 52.2%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YE-480BC 68443426 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Personal computer office work
5
From Japan
On 2017-07-12 15:17:59
I thought whether the lens part is small, but it can be used without problems, but I think that if you are a little bigger it will increase the number of spectacles you can adapt.
This review is about item#68443426.
When working on a PC.
5
From Japan
On 2016-12-29 20:45:31
When I used a computer for a long time, my eyes were very painful when I got up the next morning, but I have been saved very much since I added this blue light cut.
This review is about item#68443426.
Computer work
4
From Japan
On 2014-12-13 13:45:43
It is used when operating a personal computer every time, but the eye is somewhat lighter at the end of the work as compared with when not using it.
This review is about item#68443426.
For watching personal computers and TV
2
From Japan
On 2014-12-11 11:36:08
There is a slight sense of incompatibility between the parts clipped when attached. I feel that the clipped parts are a little closer to the inside or if you can improve them by another method I feel like I got a sense of incongruity
This review is about item#68443426.

Related Products