Buy more than* S$200* and get FREE SHIPPING

Garden Boots No.2620

4.74 (19)
Material (band)
Hook-and-loop fastener (nylon), plastic, Hook-and-loop fasteners (nylon), plastic
Standard Weight (g/1 leg)
About 950 (L size), About 950 (L size)
Material (Sole)
Natural rubber, Natural rubber
Material (Skin)
SBR, nylon, polyester, polyurethane, SBR, nylon, polyester, polyurethane
Length (cm)
43, 43
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(26-27), L(26 to 27) green, Green 1Pair 1 No.2620 68450541 64.99 SGD
In stock
M(24.5-25.5), M(24.5 to 25.5) green, Green 1Pair 1 No.2620 68450532 64.99 SGD
In stock
L(26-27), L(26 to 27) Engines, Bordeaux 1Pair 1 No.2620 68450584 64.99 SGD
In stock
LL(27.5-29), LL(27.5 to 29) Engines, Bordeaux 1Pair 1 No.2620 68450593 64.99 SGD
In stock
M(24.5-25.5), M(24.5 to 25.5) Engines, Bordeaux 1Pair 1 No.2620 68450575 64.99 SGD
In stock
S(23-24), S(23 to 24) Engines, Bordeaux 1Pair 1 No.2620 68450566 64.99 SGD
In stock
S(23-24), S(23 to 24) green, Green 1Pair 1 No.2620 68450523 64.99 SGD
In stock
LL(27.5-29), LL(27.5 to 29) green, Green 1Pair 1 No.2620 68450557 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
When planting rice
5
From Japan
On 2018-05-16 16:10:54
The material is soft and same as the wet suit, easy to wear off. In addition, it does not pass water, it is light, and it is less tired because it fits to the foot with a belt with Velcro on the top.
This review is about item#68450584.
Farm work
5
From Japan
On 2018-05-15 14:58:41
Wearing comfort, ground touch with the ground are very good feeling. I used it for several years, but since I got hooked on the machine, I decided to purchase it.
This review is about item#68450532.
Schoolchildren 's garden support by elementary school official byte
5
From Japan
On 2018-04-03 22:43:24
I used ordinary boots until now, but this time for the first time this product is used. It fits from the knee down to the toe, has a sense of unity and is easy to work.
This review is about item#68450541.
Rainy weather and farm work in winter
5
From Japan
On 2018-02-02 16:05:16
Heavy user, legs are hard to get tired, shoe soles are flat
This review is about item#68450541.
For agricultural work
1
From Japan
On 2017-12-17 20:21:33
The making of the product itself is not bad, but the size is different from the normal size, so I wasted a pair of previous purchases.
This review is about item#68450557.
It is used for bathroom cleaning. I want to use it for protection during winter, cold weather.
5
From Japan
On 2017-11-01 16:55:31
When cleaning the vacant room in the winter, my feet are cold and I get caught. Even if you wear this green master and work, then your feet will not get cold. It's hard to slip with detergent or water because the bottom is rubber. It is a necessary item in winter.
This review is about item#68450532.
Field work farm work
5
From Japan
On 2017-08-31 19:24:18
Make it as perfect as you suck on your feet. It is light and easy to walk.
This review is about item#68450541.
Farm work
5
From Japan
On 2017-06-14 19:46:45
Soil does not enter shoes, it is very nice to work and easy to wear.
This review is about item#68450575.
Field work, for rice field
5
From Japan
On 2017-05-24 17:30:10
The packing at the time of delivery is good, it is very good as it is attached to the product as it already uses it
This review is about item#68450584.
Farm work
5
From Japan
On 2017-03-02 15:28:34
It is light and hits on the feet, and garbage etc. does not enter inside shoes It is also very comfortable.
This review is about item#68450523.

Related Products