Buy more than* S$200* and get FREE SHIPPING

Long Safety Boots

2.50 (2)
Material (toe core)
iron, Iron
Materials (cover)
Polyurethane, Polyurethane
Material (Sole)
Natural rubber, Natural rubber
Material (Skin)
Natural rubber, Natural rubber
...see all>
Product Options
ADD TO CART
Foot Width (cm) Materials (lining) Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width (cm) Materials (lining) Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Cotton / polyester, Cotton-polyester About 650, About650 About 34.5, About34.5 3L(27-28), 3L(27 to 28) 1Pair 1 No.2550 68450636 64.99 SGD
In stock
9 Cotton / polyester, Cotton-polyester About 650, About650 About 34.5, About34.5 M(24-24.5), M(24 to 24.5) 1Pair 1 No.2550 68450602 66.99 SGD
Shipped after 2018-02-27
9 Cotton / polyester, Cotton polyester About 650, About 650 About 34.5, About 34.5 L(25-25.5), L(25 to 25.5) 1Pair 1 No.2550 68450611 66.99 SGD
In stock
9.5 Cotton / polyester, Cotton polyester About 650, About 650 About 34.5, About 34.5 LL(26-26.5), LL(26 to 26.5) 1Pair 1 No.2550 68450627 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
When plumbing equipment
4
From Japan
On 2016-07-27 21:00:40
I am using it because it has a fitting feeling softer than I wear off, but I think it would be nice if the durability is a little better.
This review is about item#68450611.
Farm work
1
From Japan
On 2015-07-07 11:04:49
I bought it for a week, I wore it three times and the hole became empty. I want to return it. Disposable boots! Hope to return!
This review is about item#68450627.

Related Products