Buy more than* S$200* and get FREE SHIPPING

ON OFF Switch Digital Programmer

4.55 (11)
Time Setting Unit
1 minute
Number of Oprerations
Once
Setting Time
1 min - 24 hours
Outer Dimensions (Width W x Height H x Depth D) (mm)
65x68x32
Compatible Equipment
Equipment 400W less than or equal to the motor using the transformer used equipment 750W following TV heater use equipment following 1500W electric kettle, electric carpet, electric stove, kotatsu, and warm toilet seat, stereo, and AV
Rated Voltage (V)
100(50/60Hz)
Rated Power (W)
1500 (15A) (when the resistor disabled)
Weight (g)
About 95
Material (Body)
PC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT24D 68443444 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Pour the remaining water of the bath into the washing machine
5
From Japan
On 2018-01-16 19:47:57
Since only off is used, it is preferable if it can be fixed to OFF. Each operation button is difficult to operate.
This review is about item#68443444.
For electric stove installed in office desk
4
From Japan
On 2017-02-28 19:59:09
I bought a small electric stove purchased individually to prevent forgetting to erase it, basically I am satisfied but I wish it would be even better if I could simplify the operation a bit more! Is it?
This review is about item#68443444.
When using the machine
5
From Japan
On 2017-01-27 15:36:05
Easy to use and very easy to use, I wish I could wire instead of outlet.
This review is about item#68443444.
Pumping out remaining hot water in the bath
5
From Japan
On 2017-01-19 17:23:37
I just wanted to set the timer in minutes, so it was just fine. Since it is a digital system, it is good that it does not require subtle handle operation.
This review is about item#68443444.
To prevent overcharge of mobile phone
5
From Japan
On 2016-02-13 15:52:52
I charge the smartphone before going to bed every night, but I purchased overcharging because it took a heavy burden on the battery. The operation is very easy and easy to use. If you use it several times, you can grasp the amount of charge per hour, and it will not overcharge it.
This review is about item#68443444.
I am using it when switching motors.
5
From Japan
On 2015-12-18 20:02:16
Easy to set up and use is good.
This review is about item#68443444.
As a timer for my own smoker
5
From Japan
On 2015-08-20 19:11:11
How to use is super easy. It can be set as a kitchen timer sense and it is useful. It is simpler than the programmable one that allows detailed setting of the same manufacturer, so if the price is a little cheaper it is even more GOOD!
This review is about item#68443444.
Temporary stop of hot air fan of stove
2
From Japan
On 2014-10-22 19:08:59
It is used as a stop timer. You can not force it ON with the outlet plugged in the timer. If you want to turn it on except for timer operation, you have to remove it from the timer outlet and plug it directly into the outlet. You should attach a forced ON switch.
This review is about item#68443444.
Electric stoves and others
5
From Japan
On 2014-10-15 13:59:11
It was very good.
This review is about item#68443444.
Let's use a stirrer
5
From Japan
On 2014-07-03 20:29:40
Other companies were not able to set a fine time with a dial formula, so it is very useful, so I purchased additional items following last year.
This review is about item#68443444.

Related Products