Buy more than* S$200* and get FREE SHIPPING

Magnetic Cap

4.73 (11)
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70x70 White 1Pack(100Sheet) 1 W-70W 68443681 14.89 SGD
In stock
70x100 White 1Pack(100Sheet) 1 W-110W 68443767 22.11 SGD
In stock
70x90 White 1Pack(100Sheet) 1 W-90W 68443724 17.97 SGD
In stock
70x70 Yellow 1Pack(100Sheet) 1 W-70Y 68443715 14.79 SGD
In stock
70x100 Pink 1Pack(100Sheet) 1 W-110P 68443776 22.37 SGD
In stock
70x90 Yellow 1Pack(100Sheet) 1 W-90Y 68443751 16.46 SGD
Shipped after 2017-12-20
70x90 Green 1Pack(100Sheet) 1 W-90G 68443742 21.17 SGD
Shipped after 2017-12-22
70x90 Pink 1Pack(100Sheet) 1 W-90P 68443733 19.47 SGD
In stock
70x70 Green 1Pack(100Sheet) 1 W-70G 68443706 15.98 SGD
In stock
70x70 Pink 1Pack(100Sheet) 1 W-70P 68443697 15.98 SGD
In stock
70x100 SilverBlack 1Pack(100Sheet) 1 W-100SB 68443803 24.18 SGD
In stock
70x100 Yellow 1Pack(100Sheet) 1 W-110Y 68443794 59.17 SGD
Shipped after 2017-12-20
70x100 Green 1Pack(100Sheet) 1 W-110G 68443785 22.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2017-06-08 18:15:44
I used similar products all the time, but I was glad I could buy it quite cheaply.
This review is about item#68443724.
Packing of fruits and vegetables
4
From Japan
On 2017-05-18 16:58:20
Because it deals with fruit and vegetables, it is an indispensable product to protect. It seems that you can use regularly as long as the delivery time of the product is a little earlier.
This review is about item#68443733.
packing
5
From Japan
On 2017-05-14 14:31:50
Every time Thank you for your help. Thank you for always shipping early.
This review is about item#68443767.
On display of goods
5
From Japan
On 2017-05-01 18:18:13
Since the color is bright, pink, green and three different colors are developed together. Very cute about eyes.
This review is about item#68443715.
It is used when displaying goods.
5
From Japan
On 2017-04-30 14:34:47
I bought three colors of pink, yellow and green. It is the same product at the shop but it was nice to see it looking pretty and looking very nicely when you divide by color.
This review is about item#68443706.
I used it for displaying goods.
5
From Japan
On 2017-03-05 15:40:11
The color of the pink was also cute ~ I thought that the goods were okay not to break apart about the eyes and bought.
This review is about item#68443697.
When harvesting fruit (peach), at gift
4
From Japan
On 2016-08-15 21:43:26
I tried it when harvesting peach (Shimizu white peach). It was one size larger than the size 90 mm used last year, but it was just size. I think that this pink is more gorgeous than the white color, and it was good for gifts. It is still better if the figure can squeeze up and down slightly.
This review is about item#68443776.
It is used for scratch prevention
5
From Japan
On 2016-03-22 19:59:26
It is used to prevent scratches It is the best in all prices I'd like to ask for the production for products with a small inner diameter
This review is about item#68443767.
Farm work
5
From Japan
On 2015-12-20 16:19:15
It is easy to use and convenient to fit the cute net!
This review is about item#68443706.
I used it for packing glassware (beakers, flasks, etc.) during the company's moving work.
5
From Japan
On 2015-04-17 14:42:03
It is very convenient for packaging laboratory instruments such as glass beakers, Erlenmeyer flasks, eggplant type flasks. It has elasticity, it returns to its original form even if it is removed, and it can be used repeatedly. It can also be torn by hand, there is moderate surface irregularities without sliding, and can be firmly fixed with curing tape. It is quite early compared with the work of cutting off the air cap, wrapping it, fixing with tape .... Hundreds of packaging and cardboard packing were finished quickly.
This review is about item#68443767.

Related Products