Buy more than* S$200* and get FREE SHIPPING

Motorcycle 2 Pants Rainsuit

3.00 (2)
Appliable Chest Measurement (cm)
102 to 110
Material (Surface)
Nylon taffeta (PVC coating)
Materials (lining)
Mesh
Adjustable Waist Circumference (cm)
94 to 104
Compatible Height (cm)
175 to 185
Size
3L
Color
Silver
Set Contents
Two jackets, pants, pouch, removable hood (same body color)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 RJ008 68445851 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Kappa when bike delivery
1
From Japan
On 2014-07-18 11:27:55
I was surprised at how severe it is. Up to now, no rain suit of any maker was necessary in 3 L, but the trousers with two pants are bad and can not wear a sewing line of hips. The material is not good, it is too hot and humid. I have managed to wear a coat, but I will give two pants to people of L size.
This review is about item#68445754.
Used for rain in commuting to the company.
5
From Japan
On 2014-01-31 22:00:05
I wore it on the rainy day yesterday, but the cuffs are processed to prevent the wind from getting caught and the spare spare is enclosed with the set so it seems to be used for a long time from now. Because water repellent processing is being done, it is becoming difficult to penetrate because the raindrops are played. Considering the price, I think it is a very good product.
This review is about item#68445946.