Buy more than* S$200* and get FREE SHIPPING

Motorbike Cover

3.65 (17)
Material
Polyester 100% 75 x 75 Tafuta
...see all>
Product Options
ADD TO CART
Main Compatible Vehicle Overall Height (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Overall Height (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Live audio / ZX / ST / J, super jog ZR About 120 About 208 S 1Sheet 1 - 68445641 -
Discontinued
[x]
VTR1000F/SP2, Theroux 250W About 130 About 285 4L 1Sheet 1 - 68445693 -
Discontinued
[x]
Super Cub 50/70/90, TZR50R About 125 About 210 M 1Sheet 1 - 68445657 -
Discontinued
[x]
ZOOMER, Abe 100, address V100/V110 About 125 About 235 L 1Sheet 1 - 68445666 -
Discontinued
[x]
CB400FOUR, XJR400 / R II About 127 About 255 LL 1Sheet 1 - 68445675 -
Discontinued
[x]
CB750/550, V-MAX/TRX850 About 130 About 275 3L 1Sheet 1 - 68445684 -
Discontinued
[x]
Forza over, Majesty, Skywave 250 About 150 About 285 5L 1Sheet 1 - 68445702 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 5
Review Rating: 3.65
17 Customer Reviews
The reviews are automatic translation.
Motorcycle cover
1
From Japan
On 2017-03-26 18:22:02
The fabric was thin and it quickly broke. It is cheap, it is awful.
This review is about item#68445675.
Bike protection
5
From Japan
On 2016-08-10 10:02:21
To prevent dust in the room. It seems that if it hits ultraviolet rays, wind, etc. outside because it is thin material will be torn in a blink of an eye
This review is about item#68445657.
I was really surprised, so I added it
1
From Japan
On 2015-09-11 09:56:00
Fiber is deteriorated after half a year. Along the weave, it split. Eight months, the next morning when a slightly strong wind blew, the car body was completely blown out and the car body was bare. It is surprising that products with a reference price of 6000 yen or more will not be usable in only 8 months. If you bought it at the 100 yen shop, you will be given up with "losing money with cheap buyers", but you purchased thousands of yen for purchase. It is performance enough to think that it can be written as "I do not have it for a year if I use it outdoors." Although others have written, it might be good if it is to keep dust from sticking indoors. But, then, I think that a long masker is enough.
This review is about item#68445675.
For bike storage
1
From Japan
On 2015-07-21 17:56:36
Because it is a material like a wind breaker, moisture and moisture penetrate. I used it for half a year, already damaged and a break along the fiber. If you bought it at the 100 yen shop, you give up but we paid nearly 3000 yen for this quality. It is better to buy a blue sheet and make it a cover, so we cut and paste blue sheets purchased at a later date to cover.
This review is about item#68445684.
Cover at bike storage
5
From Japan
On 2015-05-12 20:17:34
I was worried about quality because it was a low price, but I was relieved with sufficient quality. Rather than buying one expensive one, I think that it is better to replace this with a short period of time and use it.
This review is about item#68445666.
Used for 90cc bike
5
From Japan
On 2015-02-24 10:17:37
In terms of size, it is perfect, it is easy to use with a snap belt, which is easy to use with a snap belt, so there is no slippage for antitheft lock, so there is no peace of mind and discrepancy, when you cover it, you can easily distinguish the front and back by the fabric of the front part (color coding) I think that it is very convenient, CP degree is high.
This review is about item#68445657.
Used only for occasional riding, storage of original scooters
4
From Japan
On 2014-12-22 22:37:54
I think that it is the best thing that this product is easy to understand around. Of course there is also a lock corresponding slit and it is good without the trouble of string tying because it also has one-touch flying prevention.
This review is about item#68445641.
For storage of motorcycle not used recently
5
From Japan
On 2014-10-19 17:41:17
Although it is affordable, it seems quite easy to use and is tough. Previously, I bought it at a similar price at a nearby home center, but I was able to tear it immediately, but this time it seems to be used for a long time.
This review is about item#68445657.
Cover for SR 400
5
From Japan
On 2014-10-15 19:44:01
I have a front bikini cowl and rear carrier on the SR 400, but it feels nice to have space. Because it becomes fairly compact, it was good to make it 3 L, even if you stopped at the camping touring destination, you could cover it with Met and luggage attached. Although I used a thick cover up to now, I will not last long as it will eventually break. I think whether the cost will not change if it can continue to use it.
This review is about item#68445684.
Motorcycle cover
1
From Japan
On 2014-10-14 15:07:12
It melted by the heat of the muffler.
This review is about item#68445693.

Related Products