Buy more than* S$200* and get FREE SHIPPING

ECONO PLUS Plastic Bag Large, Box Type

4.44 (9)
Dimensions (Vetical x Horizontal) (mm)
1200x1100
Capacity (L)
150
Color
Semitransparent
Thickness (mm)
0.025
Material
High-density polyethylene (HDPE)
TRUSCO Part Number
375-4600
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 E04HCL 39547873 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Dust Cart
5
From Japan
On 2017-11-03 23:58:37
There is not much of this large capacity so it is useful. I also want a little thick one.
This review is about item#39547873.
Item packing
5
From Japan
On 2017-06-15 15:47:53
It is handy because it is big with size not being sold in home centers etc.
This review is about item#39547873.
Event garbage bag
5
From Japan
On 2017-02-16 16:34:27
I think that it is the best product for garbage bags for events! Ease of taking out is also nice.
This review is about item#39547873.
Aunt Q For garbage disposal of dust collector
3
From Japan
On 2016-10-31 09:10:36
One aunt Q may be included. There is not much big size. A little stronger and better.
This review is about item#39547873.
Machine curing and others
4
From Japan
On 2015-11-18 18:15:46
Because it is big, it is in use as a cover for generators, tillers and so on. It is also used as a rain curing for the electric work drum.
This review is about item#39547873.
Shredder garbage bag
4
From Japan
On 2015-07-23 10:26:14
Because it was cheap, it is very helpful!
This review is about item#39547873.
Shredters
4
From Japan
On 2015-03-26 11:22:22
I want you to arrange things of various sizes and thicknesses
This review is about item#39547873.
Garbage bag
5
From Japan
On 2015-02-19 15:31:53
You can be big.
This review is about item#39547873.
The shredder garbage in the office, garbage cans in the factory
5
From Japan
On 2014-11-19 12:58:56
It is thick and durable, making it ideal for garbage collection from the factory.
This review is about item#39547873.

Related Products