Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions f (mm) Withstand Load (kg) Dimension V(mm) Dimensions A (mm) Dimension K(mm) Dimension H (mm) Dimension G(mm) Type Dimensions J (mm) Weight (g) Wheel Diameter A (mm) Dimensions I (mm) Size Wheels Vehicle Height Adjusting Screw Dimensions C (mm) Inner Frame Dimensions B (mm) Core Bar Dimensions E (mm) Outer Frame Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f (mm) Withstand Load (kg) Dimension V(mm) Dimensions A (mm) Dimension K(mm) Dimension H (mm) Dimension G(mm) Type Dimensions J (mm) Weight (g) Wheel Diameter A (mm) Dimensions I (mm) Size Wheels Vehicle Height Adjusting Screw Dimensions C (mm) Inner Frame Dimensions B (mm) Core Bar Dimensions E (mm) Outer Frame Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 - 5 60 15/18 28 1 - 33 35 30 3 - - - 24 - 30 - 8 - 30   1pc 1 ADS-0141 75816894 8.99 SGD
In stock
12 20 (for 2 months) 4 59 13/16 24 1 Round shape 33 35 - 3 12-inch Metal input 30mm (POM car) 5mm thickness SUS304 24 1.0mm thickness SUS304 31 5mm thickness SUS304 8 0.3mm thickness SUS301 spring material 30   1PC 1 ADS-0121 75816876 7.99 SGD
In stock
9 15 (for 2 months) 5 45 10/14 20 0.3 Round shape 27 20 - 2.5 9-inch Metal input 25mm (POM car) 4mm thickness SUS304 20 1.0mm thickness SUS304 26 5mm thickness SUS304 5.5 0.3mm thickness SUS301 spring material 25   1PC 1 ADS-0091 75816851 5.99 SGD
In stock
9 - 5 45 10-14 20 - - 27 20 25 - - - - - - 26 - 5.5 - 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ADS-0092 75816867 8.99 SGD
Shipped after 2018-01-25
14 - 5 60 15-18 28 - - 33 35 30 - - - - - - 30 - 8 - 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ADS-0142 75816903 10.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used to replace corrosion roller for sashes
5
From Japan
On 2017-03-18 00:53:40
It is no different from a certain home center product, and it is low price so I am very satisfied.
This review is about item#75816851.
Used as refrigerator showcase door replacement
4
From Japan
On 2017-02-16 08:17:17
It is cheaper than other companies and the car can be big, but it is regrettable that there are many rattles of the car.
This review is about item#75816851.
Bathroom sliding doors
5
From Japan
On 2016-04-05 10:54:51
I want you to spread the height adjustment to about 1 cm
This review is about item#75816851.
Aluminum sash shoji paper repair
1
From Japan
On 2015-01-15 14:40:18
There are many rattling. It was unsuitable for business use.
This review is about item#75816876.

Related Products