Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions I (mm) Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Core Bar Dimensions C (mm) Size (mm) Dimensions B (mm) Dimensions f (mm) Dimensions E (mm) Wheel Diameter A (mm) Dimensions D (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Dimensions L (mm) Frame Thickness (mm) Weight (g) Dimensions J (mm) Dimensions O (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Core Bar Dimensions C (mm) Size (mm) Dimensions B (mm) Dimensions f (mm) Dimensions E (mm) Wheel Diameter A (mm) Dimensions D (mm) Dimension K(mm) Dimensions A (mm) Dimension G(mm) Dimensions L (mm) Frame Thickness (mm) Weight (g) Dimensions J (mm) Dimensions O (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 8 10mm SUS304 - 75 128 64 11 75 75 6 148 24 25 3mm SUS304 735 16 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0752 75817235 159.99 SGD
Shipped after 2018-05-25
4 - 13 4 6mm(SUS304) - 50 85.5 43 11 50 50 5 110 17 19 2mm SUS304 260 11 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0503 75817183 109.99 SGD
Shipped after 2018-05-25
- 1.5 - 6 8mm SUS304 53 60 105 49 11 60 60 6 120 22 18 2.5mm SUS304 370 14 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0601 75817192 99.99 SGD
Shipped after 2018-05-25
6 - 18 6 10mm SUS304 - 75 128 67 14 75 75 5 148 24 24 3.5mm SUS304 830 16 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0753 75817244 169.99 SGD
Shipped after 2018-05-25
- 1 - 5 6mm(SUS304) 30 36 65 28 7 35 35 4 76 14 14 1.5(SUS304) 75 9 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0361 75817113 27.99 SGD
Shipped after 2018-05-28
- 1 - 5 6mm(SUS304) 35 40 76 34 6 40 40 4 92 14 18 1.5(SUS304) 110 9.6 4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0401 75817147 63.99 SGD
Shipped after 2018-05-25
- 1.2 - 5 6mm(SUS304) 44 50 85 41 9 50 50 5 110 17 18 2mm SUS304 195 11 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0501 75817165 94.99 SGD
Shipped after 2018-05-25
- - - 6 8mm SUS304 - 60 105 49 11 60 60 6 120 22 18 2.5mm SUS304 410 14 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0602 75817201 99.99 SGD
Shipped after 2018-05-25
- - - 5 6mm(SUS304) - 36 65 28 7 35 35 4 76 14 14 1.5(SUS304) 90 9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0362 75817122 27.99 SGD
Shipped after 2018-05-25
2 - 10.5 5 6mm(SUS304) - 36 64 32 5 35 35 4 76 14 14 1.5(SUS304) 95 9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0363 75817131 27.99 SGD
Shipped after 2018-05-25
- - - 5 6mm(SUS304) - 40 76 34 6 40 40 4 92 14 18 1.5(SUS304) 120 9.6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0402 75817156 63.99 SGD
Shipped after 2018-05-28
- 1.5 - 8 10mm SUS304 67 75 128 64 11 75 75 6 148 24 25 3mm SUS304 660 16 7.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0751 75817226 159.99 SGD
Shipped after 2018-05-25
- 1 - 5 5mm(SUS304) 26 30 57 24 6 30 30 4 68 13 14 1.5(SUS304) 60 9 3.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0301 75817086 22.99 SGD
Shipped after 2018-05-28
- - - 5 5mm(SUS304) - 30 57 24 6 30 30 4 68 13 14 1.5(SUS304) 65 9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0302 75817095 22.99 SGD
Shipped after 2018-05-28
2 - 10 5 5mm(SUS304) - 30 57 27 5 30 30 4 68 13 14 1.5(SUS304) 70 9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0303 75817104 22.99 SGD
Shipped after 2018-05-25
- - - 5 6mm(SUS304) - 50 85 41 9 50 50 5 110 17 18 2mm SUS304 220 11 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0502 75817174 94.99 SGD
Shipped after 2018-05-25
5 - 17 8 8mm SUS304 - 60 105 52 13 60 60 6 120 22 15 2.5mm SUS304 467 14 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BTS-0603 75817217 119.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products