Buy more than* S$200* and get FREE SHIPPING

U roller for stain rail stainless steel frame bearing with dracon

Purpose
Hospitals , schools , hotels etc.
Core Bar
6mm SUS304
Size (mm)
40
Dimensions f (mm)
30
Wheel Diameter A (mm)
40
Dimension K(mm)
4.5
Dimension G(mm)
15
Frame Thickness (mm)
1.5mm SUS304
Dimensions J (mm)
9
Dimensions M (mm)
4
Dimensions B (mm)
73
Dimensions E (mm)
10
Dimensions D (mm)
40
Dimensions A (mm)
90
Dimensions L (mm)
18
Weight (g)
55
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 DMS-0402 75817497 26.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products