Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Purpose Dimensions J (mm) Type Size (mm) Dimensions M (mm) Dimensions f (mm) Dimensions C (mm) Wheels Dimensions B (mm) Withstand Load (kg) Dimensions D (mm) Type Dimension F (mm) Core Bar Dimensions A (mm) Dimension K(mm) Nominal Dimension (mm) Dimension G(mm) Dimensions L (mm) Frame Thickness (mm) Material (Wheel) Load Capacity (two peices) (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Purpose Dimensions J (mm) Type Size (mm) Dimensions M (mm) Dimensions f (mm) Dimensions C (mm) Wheels Dimensions B (mm) Withstand Load (kg) Dimensions D (mm) Type Dimension F (mm) Core Bar Dimensions A (mm) Dimension K(mm) Nominal Dimension (mm) Dimension G(mm) Dimensions L (mm) Frame Thickness (mm) Material (Wheel) Load Capacity (two peices) (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 Hospitals, schools, hotels, etc. 9 - 40 4 30 - POM molding 73 50 (for 2 months) 40 Flat - 6mm 90 4.5 - 15 18 1.5mm - - 1PC 1 DMU-0402 75817506 13.99 SGD
In stock
68 - 11 LP plus bearing input - 5 - - - 86 - 45 - 35 6mm iron 100 4 45 16 17 1.6 (Jinkuro plating) LP plus molding # 626ZZ bearing input 40 1PC 1 DPW-0452 40989347 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it at the sliding door of the school.
5
From Japan
On 2017-02-03 18:15:51
It is saved because it is hard to get at home center. I sell it up to 38 diameters, though.
This review is about item#75817506.

Related Products