Buy more than* S$200* and get FREE SHIPPING

Stainless steel frame U type door roller bearing Duracon car

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Core Bar
5mm SUS304
Dimension K(mm)
4
Frame Thickness (mm)
1.5mm SUS304
Dimensions M (mm)
5
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Size (mm) Dimensions f (mm) Wheel Diameter A (mm) Dimension G(mm) Dimensions J (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Weight (g) Size (mm) Dimensions f (mm) Wheel Diameter A (mm) Dimension G(mm) Dimensions J (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 68 14 30 33 26 33 13 8.5 57 7 1pc 1 FES-0338 75817971 5.99 SGD
In stock
42 92 18 55 42 36 42 14 9 76 6 1pc 1 FES-0428 75817987 20.99 SGD
In stock
ADD TO CART

Related Products