Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Door Roller

Core Bar
5mm SUS304
Size (mm)
33
Dimensions f (mm)
26
Dimension K(mm)
4
Dimension G(mm)
13
Frame Thickness (mm)
1.5mm iron
Dimensions J (mm)
8.5
Dimensions M (mm)
5
Wheels
LP plus molding # 626ZZ bearing input
Dimensions B (mm)
57
Dimensions E (mm)
8
Dimensions D (mm)
33
Withstand Load (kg)
30 (for 2 months)
Dimensions A (mm)
68
Dimensions L (mm)
14
Type
Mountain V type
Weight (g)
34
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FPW-0339 75818005 11.01 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products