Buy more than* S$200* and get FREE SHIPPING

Nylon Door Rollers

4.50 (8)
Core Bar
5mm iron
Dimension K(mm)
3.2
Wheels
Nylon molding
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Dimension G(mm) Dimensions A (mm) Frame Thickness (mm) Dimensions L (mm) Dimensions J (mm) Type Dimensions O (mm) Weight (g) Dimensions N (mm) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Size (mm) Dimensions D (mm) Dimensions f (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Dimension G(mm) Dimensions A (mm) Frame Thickness (mm) Dimensions L (mm) Dimensions J (mm) Type Dimensions O (mm) Weight (g) Dimensions N (mm) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Size (mm) Dimensions D (mm) Dimensions f (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 (2 per month) 12 59 1.2mm Jinkuro plated 9 8.5 Flat type - 15 - 1.2 - 50 4 25 24 20   1PC 1 NQM-0252 75819484 0.99 SGD
In stock
30 (2 per month) 14 76 1.6mm Jinkuro plated 11 9 Round type 3 30 1 1.6 30 61 6 36 36 30   1PC 1 NQM-0361 75819511 1.99 SGD
In stock
20 (2 per month) 14 68 1.6mm Jinkuro plated 10 9 Round type 3 20 1 1.6 26 58 6 30 30 24   1PC 1 NQM-0301 75819493 1.99 SGD
In stock
15 (2 per month) 12 59 1.2mm Jinkuro plated 9 8.5 Round type 3 15 1 1.2 20 50 4 25 24 20   1PC 1 NQM-0251 75819475 0.99 SGD
In stock
20 (2 per month) 14 68 1.6mm Jinkuro plated 10 9 Flat type - 20 - 1.6 - 58 6 30 30 24   1PC 1 NQM-0302 75819502 1.99 SGD
In stock
30 (2 per month) 14 76 1.6mm Jinkuro plated 11 9 Flat type - 30 - 1.6 - 61 6 36 36 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NQM-0362 75819527 5.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
To change the shuttle door
5
From Japan
On 2017-11-30 20:30:05
I used it for exchanging the door door of a shutter door, and moved without problems. I think that people with a large storm hole can be adjusted by using cardboard, sponge, etc.
This review is about item#75819502.
maintenance
5
From Japan
On 2017-06-13 12:23:14
I used it for repairing a wooden glass door. The result was comfortable.
This review is about item#75819493.
Everyday use
5
From Japan
On 2016-05-23 15:32:24
It is just right to use normally.
This review is about item#75819475.
Replacement
1
From Japan
On 2015-08-13 15:40:18
Generally the name of the size of a regular door roller refers to the outer diameter of the door roller. In the product list of "black nylon door roller", it is part number NQM - 0361 size 30 mm circle so if you ordered it, the outside diameter was delivered by 36 mm door roller. There is no drawing where the size shown in this table shows, which is very unkind. That point was good as I called customer service and accepted the return.
This review is about item#75819511.
To change the sliding door door
5
From Japan
On 2015-05-05 14:57:23
Since the door roller of the sliding door was broken, I bought it for replacement. After exchanging, movement improved. Since it has just been replaced, durability is unknown.
This review is about item#75819511.
Change the door of a glass window
5
From Japan
On 2014-05-25 00:14:37
The low price is the best. There seems to be no problem with accuracy and overweight. I tried to make a stainless steel door roller because it was close to the coast, but when I decomposed the old door roller I kept iron for over 15 years by plating (there was something where the car part of nylon was broken), this inexpensive iron made I judged it good. It was much cheaper than home center, so it was cheap to exchange all the windows.
This review is about item#75819493.
To replace the old glass windows
5
From Japan
On 2014-05-23 14:25:43
It is cheaper than any home center, but the making is solid and there is no problem. Although it is used in a house near the sea, if you spray regularly with rust prevention, it will have about 10 years. I think that it is okay even if it is not an expensive stainless steel door roller, assuming regular replacement. Because it is a nylon pulley, the burden on the rail is small, and the sound is also small.
This review is about item#75819493.
Let's become a pulley.
5
From Japan
On 2014-03-31 16:45:55
Particularly used without problems
This review is about item#75819475.

Related Products