Buy more than* S$200* and get FREE SHIPPING

Adjustment Door Roller

3.00 (2)
Adjustable Range (mm)
3 up and down a total of six, left and right a total of four
Wheels
Bearing input DURACON 30mmV type
Withstand Load (kg)
30 (2 per month)
Type
VType
Weight (g)
85
Color
Brown
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VEC-B309 75821015 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In case of failure
2
From Japan
On 2017-06-26 14:04:12
I understand that there was a problem with my way of taking dimensions but I am dissatisfied as a repair for 10 years ago, the width does not get bigger. Old breakdown (sliding doors of Pana) is 14, 5 mm Since this time purchased is 16 mm, it is natural that it is natural. I think that it is possible to search with the same item at least if there is a model number for the part. Why is the part manufactured date? It was a mistake to judge by photograph only with the character of the household laboratory. After all it did not get wasted because it managed to handle it and managed to manage it. I would be happy if you ask them for future tasks.
This review is about item#75821015.
As a replacement part of the current door
4
From Japan
On 2016-05-25 23:02:14
Since the same thing as the current one is not on sale, I bought it. Since the size is fairly compact, it became my own making spacer that fills the gap. The thing which had been attached up to now was serious because it was worn out because the caster rotating part was receiving the shaft, it was rattled and the opening and closing of the door dragged and dragged. Is this product very well made for price? Is the caster part also bearing? It made it very comfortable to open and close very smoothly. It is satisfactory.
This review is about item#75821015.

Related Products