Buy more than* S$200* and get FREE SHIPPING

Bearing in stainless steel bottom car

Purpose
Doors, factories, doors for doors , various warehouses etc.
Dimension K(mm)
5
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions f (mm) Dimensions A (mm) Wheel Diameter A (mm) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Frame Thickness (mm) Weight (g) Dimensions J (mm) Dimensions I (mm) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Core Bar Dimensions E (mm) Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions f (mm) Dimensions A (mm) Wheel Diameter A (mm) Dimension H (mm) Dimension G(mm) Dimensions L (mm) Frame Thickness (mm) Weight (g) Dimensions J (mm) Dimensions I (mm) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Core Bar Dimensions E (mm) Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 44 140 60 15 21 25 2mm SUS304 405 11 4 - 60 106 10mm SUS304 20 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZBS-0603 75821051 149.99 SGD
Shipped after 2018-05-25
42 34.5 100 42 11 14 20 1.5mm SUS304 150 9.5 3.5 6.5 42 85.5 6mm SUS304 7.5 42 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZBS-0423 75821042 45.99 SGD
Shipped after 2018-05-25
90 74 155 90 17 23 28 2mm SUS304 885 13 6 - 90 108 10mm SUS304 22 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZBS-0903 75821076 179.99 SGD
Shipped after 2018-05-25
75 59 140 75 15 21 25 2mm SUS304 540 11 4 - 75 106 10mm SUS304 20 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ZBS-0753 75821067 159.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products