Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Door Roller

5.00 (1)
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
Core Bar
Iron 8mm
Frame Thickness (mm)
Iron 2mm
Type
Sleeve type
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Dimensions I (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Withstand Load (kg) Dimensions A (mm) Size (mm) Dimension H (mm) Dimensions f (mm) Dimensions L (mm) Dimension K(mm) Weight (g) Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Dimensions I (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Withstand Load (kg) Dimensions A (mm) Size (mm) Dimension H (mm) Dimensions f (mm) Dimensions L (mm) Dimension K(mm) Weight (g) Dimension G(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 5 120 20 60 120 (2 per month) 140 60 14 45 25 6 435 21   1PC 1 ZGM-0603 75821137 36.99 SGD
In stock
11 5 120 20 75 150 (2 per month) 140 75 14 60 25 6 570 21   1PC 1 ZGM-0753 75821146 43.99 SGD
In stock
13 7 130 23 90 200 (2 per month) 155 90 16 74 28 6 925 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZGM-0903 75821155 72.99 SGD
Shipped after 2018-06-25
8 6 65 14 45 80 (2 per month) 80 45 10 37 15 5 150 15.5   1PC 1 ZGM-0453 75821121 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2014-01-24 22:26:05
There was almost no rotation noise, I could open and close smoothly, I liked it very much.
This review is about item#75821137.

Related Products