Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions e (mm) Dimension r (mm) Type Weight (g) Size (mm) Dimensions a (mm) Dimensions f (mm) Dimension b (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions e (mm) Dimension r (mm) Type Weight (g) Size (mm) Dimensions a (mm) Dimensions f (mm) Dimension b (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 - Flat 5.5 30 30 9.3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2520 75822117 4.99 SGD
Shipped after 2018-03-01
9 3 Round shape 3.5 36 36 9.5 30   1PC 1 1522 75821654 1.99 SGD
In stock
8.5 3 Round shape 2 25 24 9.1 20   1PC 1 1520 75821636 0.99 SGD
In stock
9 - Flat 6 36 36 9.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2521 75822126 1.99 SGD
Shipped after 2018-03-01
8.5 - Flat 3 25 24 9.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2519 75822101 1.99 SGD
Shipped after 2018-03-01
9 3 Round shape 3.5 30 30 9.3 26   1PC 1 1521 75821645 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Door roller
5
From Japan
On 2015-11-16 14:44:43
I could close the door smoothly
This review is about item#75821654.
It is used as a rubber boat repair part.
5
From Japan
On 2014-09-19 17:41:49
I am satisfied that I can install as expected.
This review is about item#75821636.
Support of wire cable harness
4
From Japan
On 2014-05-02 19:59:11
I used different usage from the original use. Thanks to this product, it was saved. The delivery date was long.
This review is about item#75821636.

Related Products