Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension c (phi mm) Size (mm) Dimensions a (mm) Dimensions f (mm) Dimension h (mm) Dimensions e (mm) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension c (phi mm) Size (mm) Dimensions a (mm) Dimensions f (mm) Dimension h (mm) Dimensions e (mm) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 25 25 7 3 6 V-type 3   1PC 1 5201 75822232 2.22 SGD
Shipped after 2017-09-29
5 30 30 9.5 3 8 V-type 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5206 75822275 2.64 SGD
Shipped after 2017-09-28
5 33 33 9.5 3 8 V-type 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5202 75822241 4.24 SGD
Shipped after 2017-09-29
6 42 42 9 3 8 V-type 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5203 75822257 7.44 SGD
Shipped after 2017-09-28
5 33 33 10 - 8.5 U-shaped 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6201 75822327 3.00 SGD
Shipped after 2017-09-28
4 18 18 6 2 5.5 V-type 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5205 75822266 7.92 SGD
Shipped after 2017-09-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replace the door door door
4
From Japan
On 2015-05-18 15:18:46
A 5 mm hole is one of the few hits! It is perfect
This review is about item#75822232.

Related Products