Buy more than* S$200* and get FREE SHIPPING

Wireless BlueLED Mouse

4.67 (3)
Radio Frequency (GHz)
2.4 band
Number of Wheels
One
Interface
USB
LED Color
Blue
Reading Method
Optical sensor system
Communication Method
GFSK system
Connector Shape
USB (A) male
Rated Voltage (V)
(Body) 1.5
...see all>
Product Options
ADD TO CART
Continuous Opreration Time (hours) Size Color Continuous Standby Time Continuous Opreration Time Number of Buttons Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Opreration Time (hours) Size Color Continuous Standby Time Continuous Opreration Time Number of Buttons Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 235, (waiting) About 277 days - Blue - - Including three ※ wheel button 1000 count 1PC 1 M-BL20DBBU 68450076 25.99 SGD
In stock
About 235, (waiting) About 277 days - Green - - (Including wheel button) three 1000 count 1PC 1 M-BL20DBGN 68450094 25.99 SGD
In stock
About 235, (waiting) About 277 days - Silver - - (Including wheel button) three 1000 count 1PC 1 M-BL20DBSV 68450112 26.99 SGD
In stock
About 235, (wait) about 277 days - Orange - - (Including wheel button) three 1000 count 1PC 1 M-BL20DBDR 68450085 25.99 SGD
In stock
- S size Brown About 277 days About 235 hours 3pc * includes wheel button 1000 counts 1PC 1 M-BL20DBBR 01251565 -
Discontinued
[x]
About 235, (wait) about 277 days - Pink - - (Including wheel button) three 1000 count 1PC 1 M-BL20DBPN 68450103 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Operation of the PC.
4
From Japan
On 2018-02-10 17:19:39
Anyway it is light. Because it is a left / right object, it is convenient for the right hand to get tired and switch to the left hand and operate. Naturally, there is no button so you can not go forward or back when browsing the browser.
This review is about item#68450094.
To a personal computer
5
From Japan
On 2017-02-27 10:53:35
Wireless is uneasy, but there is no code and it is refreshing
This review is about item#68450085.
Used as a computer mouse
5
From Japan
On 2016-08-24 14:03:18
I used the company's old type and it was pretty good so I tried to repurchase it had changed to this product. I like the battery well and the sensitivity is good. Wireless thought that there was stress such as malfunctioning, but it was totally free from the trouble of the cable without any such thing at all
This review is about item#68450076.

Related Products