Buy more than* S$200* and get FREE SHIPPING

Wireless BlueLED Mouse

4.83 (6)
Radio Frequency (GHz)
2.4 band
Number of Wheels
One
Interface
USB
LED Color
Blue
Reading Method
Optical sensor system
Communication Method
GFSK system
Connector Shape
USB (A) male
Rated Voltage (V)
(Body) 1.5
Specification
(Injection beam types) visible wavelength range, receiver storage, (size classification) M
...see all>
Product Options
ADD TO CART
Resolution Capability Color Number of Buttons Continuous Opreration Time (hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resolution Capability Color Number of Buttons Continuous Opreration Time (hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000/1500/2000 (switchable ) Pink 3pc * includes wheel button About 235, (wait) about 416 days 1PC 1 M-BL21DBPN 68450146 28.99 SGD
In stock
1000/1500/2000 (switchable) Blue (Including wheel button) five About 235, (waiting) About 416 days 1PC 1 M-BL21DBBU 68450137 29.99 SGD
In stock
1000/1500/2000 (switchable) Red (Including wheel button) five About 235, (waiting) About 416 days 1PC 1 M-BL21DBRD 68450155 28.99 SGD
In stock
1000/1500/2000 (switchable) White (Including wheel button) five About 235, (waiting) About 416 days 1PC 1 M-BL21DBWH 68450173 28.99 SGD
In stock
1000/1500/2000 (switchable) Black (Including wheel button) five About 235, (waiting) About 416 days 1PC 1 M-BL21DBBK 68450121 28.99 SGD
In stock
1000/1500/2000 (switchable) Silver (Including wheel button) five About 235, (waiting) About 416 days 1PC 1 M-BL21DBSV 68450164 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Computer work
4
From Japan
On 2017-11-16 14:54:13
Good touch. It was too flat, I wanted a little more roundness.
This review is about item#68450121.
Regular business
5
From Japan
On 2016-04-18 08:19:27
It is just right size for my hands, easy to use.
This review is about item#68450155.
Used in daily work
5
From Japan
On 2016-01-16 15:31:31
It is easy to use, comfortably in hand. Send and return buttons are also good! Those of other companies I bought before did not have a half year. How long can this be?
This review is about item#68450173.
work
5
From Japan
On 2016-01-13 14:32:30
Very good. Amazing among the mice I was amazed at ease of use.
This review is about item#68450155.
Personal computer operation
5
From Japan
On 2015-04-12 20:07:35
The size is also exact, the operation speed can be easily changed, I want you to make it a little lighter.
This review is about item#68450155.
Personal computer net
5
From Japan
On 2014-06-11 07:32:36
It's a nice feeling, it's convenient with a forward button
This review is about item#68450173.

Related Products