Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wireless IR LED Mouse

4.80 (10)
Radio Frequency (GHz)
2.4 band
Number of Wheels
One
Interface
USB
Number of Buttons
(Including wheel button) three
LED Color
Invisible light (infrared)
Reading Method
Optical sensor system
Communication Method
GFSK system
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
(Mouse body) 59x99.8x39, (receiver) 18x13.1x5.7
Resolution Capability
1000 count
Compatible Models
Windows computer equipped with a USB interface, Macintosh, PlayStation (R) 3
Connector Shape
USB (A) male
Rated Voltage (V)
(Body) 1.5
Power
One one (body) AA alkaline batteries, AA manganese batteries, AA Ni-MH batteries
Weight (g)
(Without batteries) (mouse body) About 52, (receiver) About 2
Specification
(Injection beam types) visible wavelength range, receiver storage, (size classification) M
...see all>
Product Options
ADD TO CART
Continuous Opreration Time (hours) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Opreration Time (hours) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 266, (waiting) About 1041 days Blue 1PC 1 M-IR06DRBU 68450191 -
Discontinued
[x]
About 266, (waiting) About 1041 days Pink 1PC 1 M-IR06DRPN 68450216 -
Discontinued
[x]
About 266, (waiting) About 1041 days Green 1PC 1 M-IR06DRGN 68450207 -
Discontinued
[x]
About 266, (waiting) About 1041 days Red 1PC 1 M-IR06DRRD 68450225 -
Discontinued
[x]
About 266, (wait) about 1041 days White 1PC 1 M-IR06DRWH 68450234 -
Discontinued
[x]
About 266, (waiting) About 1041 days Black 1PC 1 M-IR06DRBK 68450182 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
On the Internet
5
From Japan
On 2016-02-08 17:31:44
Cheap and wireless satisfactory satisfaction!
This review is about item#68450207.
Purchased for home notebook computer.
5
From Japan
On 2015-12-12 16:51:31
Until now, we used M - Y 5UR (wire type) made by Elecom, but again we purchased the same Elecom Wireless this time because the wire was in the way. Reaction speed is also good as the conventional wire type. Although it is used with Windows 10, it can be used without problems.
This review is about item#68450207.
Used for normal operation of PC
5
From Japan
On 2015-04-01 13:20:28
It is cheap and easy to use for cordless type.
This review is about item#68450225.
Company PC work
5
From Japan
On 2015-03-06 13:23:21
Because it seemed that compatibility with office PC seemed to be good, we are using everyone by the PC color difference of the office. Especially my face is pretty and it's crowded.
This review is about item#68450191.
Used for laptop
5
From Japan
On 2015-03-02 21:54:55
Although it is cheap, I am satisfied with good results.
This review is about item#68450225.
Personal computer work time
5
From Japan
On 2015-02-08 15:37:53
It is light and the reaction is not bad. The face is quite cute, it is popular among female employees.
This review is about item#68450216.
Use of mobile PC (Ultra Book) on site
4
From Japan
On 2014-12-02 13:41:36
IR and wireless are ◎ for on-site use. Because it is a construction site site, it will be necessary to exchange early, but the price is also ◎. It is useful.
This review is about item#68450182.
General
5
From Japan
On 2014-09-15 19:27:24
I bought it for home. The size is just right and small, easy to use.
This review is about item#68450182.
Because it is a laptop computer there is no code to carry around
5
From Japan
On 2014-04-30 11:04:19
Handling is very good as there is no code anyway! It has high sensitivity and is easy to use. It was a satisfying item even if I said it from the price.
This review is about item#68450225.
DESK for TOP PC
4
From Japan
On 2014-03-21 13:50:57
It is cheap and easy to use.
This review is about item#68450207.

Related Products