Buy more than* S$200* and get FREE SHIPPING

Inflator Head

4.50 (2)
Purpose
Air pump for car and ball, etc.
Gauge Diameter (phi mm)
40
Hose Length (cm)
35
Display Units
0 to 6.9bar (0 to 7kg / cm 2 )
Type
Air pocket
Weight (kg)
0.4
Compatible Body
EVO183
Accessories
Ball valve, float adapter, Presta adapter, UK type adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EIF183-JP 68450304 58.44 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Air purifier
4
From Japan
On 2016-03-17 15:38:10
In the attachment type, if it is easier to insert the air and it is done manually, it will end at the time to connect the hose, which is extremely convenient.
This review is about item#68450304.
Sorption of cars and bicycles
5
From Japan
On 2015-07-14 15:39:46
Since the operating noise is large for the size, the place of use is limited, but in case of an emergency it will not be a problem. Unlike other attachments, price, satisfaction is low because it is convenient if you have simple functions. Speaking from the result, the French valve of the road racer enters sufficiently in terms of capability. However, with the attached resin attachment, it will leak due to insufficient strength. I wanted it made of metal. The general purpose clip has a loss prevention chain, but there is no place to install it. The tire will take time if it exceeds 3 km, but it will enter without problems. It takes about a few minutes to say that it will take some time. However, the hose clasp part is so hot that it will not touch. I wish attention and measures.
This review is about item#68450304.

Related Products