Buy more than* S$200* and get FREE SHIPPING

Electric Drill Head

5.00 (2)
Caution
Regarding a concrete bit, please purchase a commercially available according to the application.
Purpose
Drilling work for concrete and brick.
Maximum Drilling Capacity (mm) Concrete
phi10
Clutch Number(stage)
9
Compatible Bits
15085,15086,15060, B41001,15095
Work Amount (approx.)
[Pine 25mm thickness (phi8mm x 25mm)] 168 hole, [iron plate 6mm thick (phi3mm x 6mm)] 112 hole, [concrete 50mm thickness (phi6mm x 25mm)] 860 hole
Chuck
Keyless
Max Boring Capability (mm) Wooden
phi25
Maximum drilling capacity (Ironworks)
phi10
Chucking Ability (mm)
41649
Blows (min-1 [times/minute])
0-7500 / 0-24000
Maximum Torque (N m)
46
Revolution (min-1[r.p.m])
0-500 / 0-1600
Type
Vibration drill
Weight (kg)
0.7
Compatible Body
EVO183
Specification
Continuously variable transmission, keyless chuck, clutch
Accessories
[Drill] 2.5mm, 6mm, [plus] # 2, [positive drive] # 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EHH183-JP 68450313 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling in concrete retaining wall
5
From Japan
On 2016-04-16 15:53:15
Although it is still in trial stage, DIY level is sufficient performance. Although it may be inferior if compared with a dedicated vibration drill, I am satisfied with ease of use unique to EVO which can be replaced by head.
This review is about item#68450313.
DIY carpenter, for work
5
From Japan
On 2014-09-09 13:26:48
It is very satisfying because we can handle strength, dust, vibration drill and various uses for screw fastening (1 to 10) with this adapter. There are two stages of speed adjustment, so it's alright, you can use it without stress even for jobs that require tough work.
This review is about item#68450313.

Related Products