Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorescent Lamp 8W

Rated Power Consumption (W)
8
Outer Diameter (phi mm)
16
Overall Length (mm)
300
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rating Life (Hours) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rating Life (Hours) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 - - - 1pc 1 TB0830 68450645 9.99 SGD
In stock
- About 8000 About 40 Natural white 1PC 1 TB-0850 09918404 9.99 SGD
In stock
6500 About 8000 About 40 Daylight color 1PC 1 TB0865 68450654 9.99 SGD
In stock
- About 8000 About 40 Blue 1PC 1 TB08/B 68450672 9.99 SGD
Shipped after 2018-06-21
ADD TO CART