Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp 21W

Rated Power Consumption (W)
21
Outer Diameter (phi mm)
16
Overall Length (mm)
860
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rating Life (Hours) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rating Life (Hours) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6500 About 8000 About 80 Daylight color 1PC 1 TB2165 68450776 12.99 SGD
In stock
3000 - - - 1pc 1 TB2130 68450767 14.99 SGD
Shipped after 2018-01-24
- - - - 1pc 1 TB21/R 68450785 12.99 SGD
Shipped after 2018-01-24
- - - - 1pc 1 TB21/B 68450794 12.99 SGD
Shipped after 2018-01-24
- - - - 1pc 1 TB21/G 68450803 12.99 SGD
Shipped after 2018-01-24
- About 8000 About 80 Natural white 1PC 1 TB-2150 09918422 12.99 SGD
In stock
ADD TO CART