Buy more than* S$200* and get FREE SHIPPING

PVC Soft Gloves

Purpose
Civil engineering and construction, agricultural and forestry, and fishing industry, and horticulture use
Material
PVC, cotton
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Color Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Color Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.0 LL Blue 24.0 8.0 1Pair 1 - 68451056 6.99 SGD
Shipped after 2018-02-26
25.0 M Violet 20.5 7.5 1Pair 1 - 68451031 6.99 SGD
In stock
25.0 L Green 22.0 8.0 1Pair 1 - 68451047 11.99 SGD
Shipped after 2018-02-26
24 S Pink 20 7.5 1Pair 1 - 68451022 6.99 SGD
In stock
ADD TO CART

Related Products