Buy more than* S$200* and get FREE SHIPPING

Motorcycle Tire

4.62 (8)
Main Compatible Vehicle
Super Cub 50/110
Type
W/T
...see all>
Product Options
ADD TO CART
Compatible Rim Diameter (inch) Speed Symbol / Load Indication Pattern Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rim Diameter (inch) Speed Symbol / Load Indication Pattern Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rear for - 44P NR78Y 80/90-17 1PC 1 107579 68451004 69.99 SGD
In stock
Front for - 38P NF63BZ 70/90-17 1PC 1 10148K 68450986 67.99 SGD
In stock
Front for - 33P NF63BZ 60/100-17 1PC 1 101251 68450995 45.99 SGD
In stock
Rear for 17 33P NR78Y 60/100-17 1PC 1 101252 68451013 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Ty Cab Super Dream 125 JA 27 for tire replacement.
4
From Japan
On 2018-01-04 15:05:15
Vietnam Production Super Dream 110 Rolling with a genuine use tire It was selected as a successor to the Michelin M 35 used in Ty Cub 125 because it was demonstrating a high level of performance without any problem with rainy weather and public road use. From now on long long-distance touring rings and other runs and long-term use and considering the next purchase star 5. Well .... I am looking forward to it.
This review is about item#68450986.
Commuting
5
From Japan
On 2017-07-13 21:40:23
Since genuine of Birdie 80 got deteriorated, I replaced it. Clearly the biting to the road is different. I used it about 1000 km, but I can relieve the rainy day. I think that the feeling I saw is also good. I think that it is the highest level item as a footstep of a business bike.
Front wheel exchange of Cub JA 10
5
From Japan
On 2017-03-31 21:51:09
BS Vatrax 390 was used for the front wheels 14.000 km. Although there is no slip sign, the side cracks are amazing, so this time it was relatively cheap and the pattern was sporty NF 63. If you spray the silicone spray softly on the side, you can also enter the tire lever with ease by only using the last one.
This review is about item#68450986.
Wave 125 tire change
4
From Japan
On 2016-10-23 09:46:02
The rear tire has 10,000 kilos. It is a lifetime of 5 more than Michelin M62 which I used to wear.
This review is about item#68451004.
For motorcycle maintenance
5
From Japan
On 2016-05-23 19:02:48
I repeat. It is safe with genuine tire.
This review is about item#68451004.
Tire exchange
5
From Japan
On 2015-05-26 21:29:55
I exchanged a genuine tire with 20,000 km. There are various tires, but there is no doubt about this tire!
This review is about item#68450986.
Tire exchange
4
From Japan
On 2014-05-30 07:19:01
No problem.
This review is about item#68450986.
Turnip, tire change
5
From Japan
On 2014-04-11 23:30:25
I replaced the front and rear tires of the press cab to 60/100. Calculating the size (width) is intermediate between 2.25 and 2.5 but it looks like it looks like 2.25. For business use, I chose the pattern in cool place. Although it is beginning to use, the feeling of use is good.
This review is about item#68450995.

Related Products