Buy more than* S$200* and get FREE SHIPPING

Working Load [kN]
0.78
Working Load (kgf)
80
Dimension W (mm)
34
Dimensions D (mm)
6
Dimension S (mm)
11
Dimensions L (mm)
63
Weight (g)
29
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NK-6A 88142144 7.99 SGD
In stock
ADD TO CART

Related Products