Buy more than* S$200* and get FREE SHIPPING

S hook SAD

4.00 (1)
Working Load [kN]
0.2
Working Load (kgf)
20
Dimensions D (mm)
5
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension r (mm) Dimension L2 (mm) Dimension S (mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension L2 (mm) Dimension S (mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 170 49 180 52 1pc 1 SAD-5-170 88142826 6.99 SGD
In stock
25 130 49 140 44 1pc 1 SAD-5-130 88142817 5.99 SGD
In stock
15 90 31 100 30 1pc 1 SAD-5-90 88142801 4.99 SGD
In stock
7 50 14.5 60 18 1pc 1 SAD-5-50 88142792 5.99 SGD
Shipped after 2018-01-24
25 250 48.5 260 65 1pc 1 SAD-5-250 88142835 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I put a plastic bag
4
From Japan
On 2017-05-15 17:29:31
As it was a reasonable price, it was solid and it was different from 100 things!
This review is about item#88142801.

Related Products