Buy more than* S$200* and get FREE SHIPPING

S Hook Long

4.00 (1)
Working Load [kN]
0.07
Working Load (kgf)
7
Materials (cap)
PVC
Dimension W (mm)
21
Dimensions D (mm)
4
Dimension S (mm)
12
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimension L1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
592 600 67 1PC 1 SPS-600 88142957 16.99 SGD
In stock
892 900 97 1pc 1 SPS-900 88142966 21.99 SGD
In stock
1292 1300 137 1pc 1 SPS-1300 88142984 23.99 SGD
In stock
1392 1400 147 1pc 1 SPS-1400 88142993 25.99 SGD
Shipped after 2018-04-27
1092 1100 117 1pc 1 SPS-1100 88142975 22.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Suspended crime prevention net
4
From Japan
On 2016-06-14 15:25:45
Although there is no dissatisfaction with goods, it is extra labor for labor to peel off on the site that labels are attached to each one.
This review is about item#88142975.

Related Products