Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Nominal Pressure Dimension D (phi mm) Bolt Hole Diameter h (mm) Dimension t (mm) Nominal Diameter (B) Dimensions f (mm) Bolt Hole Number Shape Bolt Hole Center Size (C)(phi mm) Material Dimensions g (mm) Nominal Diameter (A) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Nominal Pressure Dimension D (phi mm) Bolt Hole Diameter h (mm) Dimension t (mm) Nominal Diameter (B) Dimensions f (mm) Bolt Hole Number Shape Bolt Hole Center Size (C)(phi mm) Material Dimensions g (mm) Nominal Diameter (A) Dimension T (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None 5K 80 12 9 1/2 1 4 Flange 60 Ductile cast iron JISG5502 (FCD450) 44 15 16   1Sheet 1 JIS5K-15A 77652732 6.99 SGD
In stock
None 5K 85 12 10 3/4 1 4 Flange 65 Ductile cast iron JISG5502 (FCD450) 49 20 18   1Sheet 1 JIS5K-20A 77652741 6.99 SGD
In stock
- 5K 95 12 10 1 1 4 - 75 - 59 25 20   1sheet 1 JIS5K-25A 77652757 7.99 SGD
In stock
- 5K 115 15 12 1/1/4 2 4 - 90 - 70 32 22   1sheet 1 JIS5K-32A 77652766 10.99 SGD
In stock
- 5K 120 15 12 1/1/2 2 4 - 95 - 75 40 23   1sheet 1 JIS5K-40A 77652775 11.99 SGD
In stock
- 5K 130 15 14 2 2 4 - 105 - 85 50 27   1sheet 1 JIS5K-50A 77652784 12.99 SGD
In stock
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 JIS5K-150A 77652836 42.99 SGD
Shipped after 2018-01-31
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 JIS5K-65A 77652793 17.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 JIS5K-80A 77652802 22.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 JIS5K-100A 77652811 27.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 JIS5K-125A 77652827 36.99 SGD
Shipped after 2018-02-01
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
DIY
4
From Japan
On 2017-09-06 14:27:41
I bought it for the first time, but it was too big anyhow! ! ! But things are cool!
This review is about item#77652784.
Modification of cultivator
5
From Japan
On 2017-08-07 16:46:13
There is no problem for the product at all. Because our size mistake due to order mistake, we are looking for a method of installation.
This review is about item#77652784.
The foot part of the work
5
From Japan
On 2017-05-23 15:46:21
It is easy to use and is a good product! I would like to purchase it next time.
This review is about item#77652732.
DIY
5
From Japan
On 2016-10-05 14:56:04
I purchased it because I use it with DIY. It was cheap, solid and satisfied.
This review is about item#77652741.
DIY
5
From Japan
On 2016-04-29 20:55:32
Early, cheap! There is no problem in use. Please again
This review is about item#77652732.
I will make a hanger rack.
5
From Japan
On 2016-03-11 19:03:37
Good texture, usability is no problems, it is worth saving. Although it is not for use in professional fields, I think that I will repeat as I often use it.
This review is about item#77652741.
A
5
From Japan
On 2016-01-14 16:30:11
Black fittings are not seen at home centers. It looks so cool that it seems to be usable even if you do not hide it.
This review is about item#77652732.
I made a shelf with DIY!
5
From Japan
On 2015-05-13 23:00:29
no problem! The price was also cheap.
This review is about item#77652741.

Related Products