Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Screw Diameter Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Screw Diameter Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 30 M-6 150 37 1pc 1 NC-6M150 88143754 7.99 SGD
In stock
10 30 M-8 100 30 1pc 1 NC-8M100 88143781 7.99 SGD
In stock
10 30 M-8 150 46 1pc 1 NC-8M150 88143806 9.99 SGD
In stock
12 30 M-10 75 27 1pc 1 NC-10M75 88143824 9.99 SGD
In stock
12 30 M-10 150 60 1pc 1 NC-10M150 88143851 12.99 SGD
In stock
8.5 25 M-6 50 12 1pc 1 NC-6M50 88143711 5.99 SGD
In stock
8.5 30 M-6 75 18 1pc 1 NC-6M75 88143727 5.99 SGD
In stock
10 30 M-8 125 37 1pc 1 NC-8M125 88143797 8.99 SGD
In stock
12 25 M-10 50 18 1pc 1 NC-10M50 88143815 7.99 SGD
In stock
12 30 M-10 125 49 1pc 1 NC-10M125 88143842 11.99 SGD
In stock
17 30 M-12 75 75 1pc 1 NC-12M75 88143876 15.99 SGD
In stock
8.5 30 M-6 125 30 1pc 1 NC-6M125 88143745 8.99 SGD
In stock
17 30 M-12 100 101 1pc 1 NC-12M100 88143885 16.99 SGD
In stock
17 30 M-12 125 127 1pc 1 NC-12M125 88143894 17.99 SGD
Shipped after 2018-06-27
12 30 M-10 100 38 1pc 1 NC-10M100 88143833 10.99 SGD
In stock
10 30 M-8 75 22 1PC 1 NC-8M75 88143772 7.99 SGD
In stock
17 25 M-12 50 50 1pc 1 NC-12M50 88143867 9.99 SGD
In stock
8.5 30 M-6 100 24 1pc 1 NC-6M100 88143736 6.99 SGD
In stock
10 25 M-8 50 14 1pc 1 NC-8M50 88143763 5.99 SGD
In stock
17 30 M-12 150 154 1pc 1 NC-12M150 88143903 19.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Chrome master lift pressure adjustable gas spring
1
From Japan
On 2018-06-11 11:46:51
I bought it to increase the length of the gas spring, but it is a foreign spring or the pitch of the screw does not match. I would like not only JIS standard screws but also fine specification ISO standard screws.
This review is about item#88143815.
With factory furniture !!
5
From Japan
On 2018-04-04 19:29:19
I am in trouble but genuine parts are saved by obtaining monotalou at a high price.
This review is about item#88143763.
Connection of bolt
5
From Japan
On 2018-01-19 17:19:50
Since the screw is stopped at the center part, it stops just at the center when screwing in from both, so it is easy to squeeze. I think that there is something about 20 mm through which the rear female thread penetrates. I cut it with only one 20 mm available.
This review is about item#88143763.
Bolt connection in hollow pipe
5
From Japan
On 2017-07-02 15:10:31
It was used to extend a special bolt inside a hollow pipe. I think that it is even better if it sells even the size of the fine thread.
This review is about item#88143867.
Motorcycle turn signal stay extension
4
From Japan
On 2017-01-15 15:53:23
Since the turn signal was hidden when the bikini cowl was attached to the bike, I wanted M10 x 50 mm P 1, 5 for purchase for extension. I bought it with a bet without the notation of screw pitch. Although dispatch was early, arrival was quite late · · At this time Kobe - Kanagawa is not possible to lose 4 days?
This review is about item#88143815.
ULP shaft of ULP machine
5
From Japan
On 2016-06-16 21:29:47
The finish is beautiful, lightweight, you can choose it with abundant size
This review is about item#88143833.
Car shift knob extension
5
From Japan
On 2016-05-28 18:18:05
It was too long for the regulated goods, so I bought it. I am perfect fit, thank you.
This review is about item#88143763.

Related Products