Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension L1 (mm) Dimension d (mm) Screw Diameter Dimensions L (mm) Working Load [kN] Weight (g) Working Load (kgf) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Dimension d (mm) Screw Diameter Dimensions L (mm) Working Load [kN] Weight (g) Working Load (kgf) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 10 W-3/16 57 1.18 28 120 13 135 50 4 28 1PC 1 TB-4E 88145251 9.99 SGD
In stock
120 10 W-3/16 70 1.27 45 130 14 165 62 4 35 1PC 1 TB-5E 88145267 -
Discontinued
[x]
470 28 M-20 300 12.74 2500 1300 56 680 221 17 135 1PC 1 TB-19E 88145321 199.99 SGD
Shipped after 2018-01-25
150 10 W-1/4 90 1.96 98 200 19 205 74 5.5 45 1PC 1 TB-6E 88145276 13.99 SGD
In stock
190 14 W-5/16 120 294 195 300 21 280 95 7 60 1PC 1 TB-8E 88145285 25.99 SGD
In stock
300 19 W-1/2 200 6.86 660 700 34 470 160 11 100 1PC 1 TB-12E 88145303 55.99 SGD
In stock
245 15 W-3/8 150 4.41 300 450 26 355 122 8.3 75 1PC 1 TB-9E 88145294 34.99 SGD
In stock
80 7.5 M-3 45 0.39 10 40 8.5 108 40 2.6 22 1PC 1 TB-3E 88145242 8.99 SGD
In stock
360 25 W-5/8 250 8.82 1280 900 40 570 183 14.5 120 1PC 1 TB-16E 88145312 109.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For ceiling-mounted speaker reinforcement wires
5
From Japan
On 2016-07-15 11:28:51
I bought it with "frame type turn buckle (hook & hook)" with one set. I could use it as [hook & eye] by replacing the eyebolt part of [eye & eye] with the hook part of [hook & hook]. It is regrettable that there is only one selling. There is [Hook & Eye] in the product lineup, it is good if there are 4 groups etc.
This review is about item#88145242.

Related Products