Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A (mm) Dimension L1 (mm) Material Dimension d (mm) Working Load (kgf) Screw Diameter Dimension H (mm) Working Load [kN] Dimensions L (mm) Dimensions J (mm) Weight (g) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension L1 (mm) Material Dimension d (mm) Working Load (kgf) Screw Diameter Dimension H (mm) Working Load [kN] Dimensions L (mm) Dimensions J (mm) Weight (g) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 120 - 9.5 100 W-3/16 10 0.98 80 4 65 11 176 66 6 1pc 1 TBP-5J 88145687 18.99 SGD
In stock
62 188 - 12 250 W-5/16 13 2.45 129 6 204 14 280 100 10 1pc 1 TBP-8J 88145705 38.99 SGD
In stock
77 230 SUS304 15 300 W-3/8 18 2.94 157 8 401 17 357 123 12 1pc 1 TBP-9J 88145714 49.99 SGD
In stock
100 283 SUS304 15 500 W-1/2 18 4.9 200 10 561 22 442 145 12 1pc 1 TBP-12J 88145723 70.99 SGD
In stock
50 145 SUS304 10 120 W-1/4 10 1.18 100 4.5 119 13 211 80 8 1pc 1 TBP-6J 88145696 19.99 SGD
In stock
- - - - - - - - - - - - - - - 1pc 1 TBP-16J 88145732 129.99 SGD
Shipped after 2018-06-27
40 120 - 9.5 - M-5 10 0.98 80 4 65 11 176 66 6 1pc 1 TBP-5JM 67279302 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Tractor rotary remodeling, for steadying.
5
From Japan
On 2018-04-06 19:00:02
The goods I was looking for, rust-free mounting with stainless steel. Afterwards observation of trial run.
This review is about item#88145714.
For ships
1
From Japan
On 2017-09-24 23:08:00
I could not use it for 2 years and it got damaged. It is stainless steel Is it metal fatigue? I am planning to purchase a large one. If it seems that it does not have 2 years, I will change the maker.
This review is about item#88145696.
In order to constantly hold the compressive force of the connecting part.
5
From Japan
On 2017-04-18 17:30:31
The finish is better than expected and I am very satisfied. I chose stainless steel as it is installed outdoors.
This review is about item#88145687.
Ship
4
From Japan
On 2016-05-23 21:52:48
I strongly like salt damage.
This review is about item#88145696.
Attracting plants
5
From Japan
On 2016-05-03 13:22:33
I want the same type and more compact
This review is about item#88145687.
Mounting of sign board
5
From Japan
On 2016-04-13 14:42:25
It was very easy to use, I thought it was a product that was thought made. Next time I also want to purchase if there is opportunity.
This review is about item#88145687.

Related Products