Buy more than* S$200* and get FREE SHIPPING

Block, Wire-Rope Deck

3.00 (2)
Car Fluet Width (mm)
7.5
Wheel Diameter (mm)
18
Dimension W (mm)
12
Dimension L2 (mm)
38
Dimension t (mm)
1
Dimension L1 (mm)
50
Dimension d (mm)
3.5
Dimension H (mm)
28.5
Weight (g)
27
Material
SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RG-1 88146003 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Rope guide of a hoist hoist
5
From Japan
On 2016-04-27 16:29:08
I thought it was a bit weak, but it was suitable for the price. I am satisfied.
This review is about item#88146003.
Wiring guide
1
From Japan
On 2015-06-24 15:51:40
I did not see the dimensions finely, so the actual thing was smaller than I thought. In the photograph, it seemed that there was hardly any gap between the roller and the side, but the actual thing had gaps than I thought. It became a sample purchase.
This review is about item#88146003.

Related Products