Buy more than* S$200* and get FREE SHIPPING

Printer Label Sheets

5.00 (1)
Purpose
For display.
Label Thickness (mm)
0.11
Standard Overall Thickness (mm)
0.22
Basis Weight (g/m2)
160
Sheet Size (mm)
210 x 297
Size
A4
Material
High-quality paper
Compatible
Ink-jet (dye / pigment) laser copy handwriting
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 face 53.3 x 25.4 1PC(18Sheet) 1 85930 68481235 -
Discontinued
[x]
27 face 62 x 31 1PC(18Sheet) 1 85227 68481147 16.99 SGD
Shipped after 2018-01-22
30 face 53.3 x 25.4 1PC(18Sheet) 1 85230 68481156 16.99 SGD
Shipped after 2018-01-22
65 face 38.1 x 21.2 1PC(18Sheet) 1 85265 68481165 16.99 SGD
Shipped after 2018-01-22
1 side 210 x 297 1PC(18Sheet) 1 85901 68481174 -
Discontinued
[x]
27 face 62 x 31 1PC(18Sheet) 1 85927 68481226 -
Discontinued
[x]
65 face 38.1 x 21.2 1PC(18Sheet) 1 85965 68481244 -
Discontinued
[x]
1 side 210 x 297 1PC(18Sheet) 1 85201 68481095 16.99 SGD
Shipped after 2018-01-22
8 face 97 x 69 1PC(18Sheet) 1 85208 68481104 20.99 SGD
Shipped after 2018-01-22
10 face 86.4 x 50.8 1PC(18Sheet) 1 85210 68481113 16.99 SGD
Shipped after 2018-01-22
24 face 70 x 33.9 1PC(18Sheet) 1 85224 68481131 16.99 SGD
Shipped after 2018-01-22
24 face 70 x 33.9 1PC(18Sheet) 1 85924 68481217 -
Discontinued
[x]
1 side 210 x 297 1PC(18Sheet) 1 85401 68481253 -
Discontinued
[x]
12 face 83.8 x 42.3 1PC(18Sheet) 1 85212 68481122 16.99 SGD
Shipped after 2018-01-22
8 face 97 x 69 1PC(18Sheet) 1 85908 68481183 -
Discontinued
[x]
12 face 83.8 x 42.3 1PC(18Sheet) 1 85912 68481201 -
Discontinued
[x]
10 face 86.4 x 50.8 1PC(18Sheet) 1 85910 68481192 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When announcing opinion at training time more efficient than imitation paper! It is!
5
From Japan
On 2017-01-19 16:15:31
The color is beautiful. It says that the participants are healthy. I want about 7 colors.
This review is about item#68481174.

Related Products